Shop All Specialty Switches
Tripp Lite
Tripp-Lite U215-004-R 4-Port USB 2.0 High-Speed Printer & Peripheral Sharing Switch
Mfr # TRL-U215-004-R
Zoro # G704089957
original price:
$93.92
5% off
new price: $88.99
/ea
Free Shipping & Returns
$88.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # TRL-U215-004-R
- Zoro # G704089957
- UPC # 37332190369
- Country of Origin China
- Category Specialty Switches
Description
Features
- Peripheral Sharing - Allows you to share a USB peripheral between four separate computers and eliminates the need for peripherals attached to each computer, which saves money, space and time when setting up a multi-PC application.
- Space-Saving - Space-saving functionality is perfect for home or office workstations that need to share a printer, scanner or high-capacity hard drive among multiple PCs.
- USB Compatibility - Compatible with both USB 2.0 and USB 1.1 so it can be used with any USB peripheral that needs to be shared.
- Operating Systems - Compatible with Mac OS X and Windows 98SE/2000/ME/XP/Vista/WIN7 (both 32 and 64-bit versions).
- High-Speed Data Transfer - Supports high-speed USB 2.0 peripherals with transfer rates up to 480 Mbps.
- Plug-and-Play Convenience - Self-powered and easy to setup with the included software disk. Switching from one to another computer is effortless with one-touch port switching via a mouse, hot-key or manually.
- Display LEDs - Active indicator LEDs alert the user to which computer currently controls the switch.
- No External Power Needed - Since power is drawn through the USB cables, no separate AC adapter required.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Watertight Locking Plug (28W48)
- WIEGMANN Fiberglass Enclosure, 11.70 in H, 12 in W, 6.10 in D, NEAM 4X; 6P; 12, Screw On (HW-J121206SCWW)
- LITTELFUSE Midget Fuse, FLM Series, Time-Delay, 0.60A, 250V AC, Non-Indicating, 10kA at 250VAC (FLM.600)
- EATON BUSSMANN Semiconductor Fuse, FWH-A Series, 60A, Fast-Acting, 500V AC, Bolt-On (FWH-60A)
- SMC STRONG CLAMP CYLINDER WITH MAGNETIC FIELD RESISTANT AUTO SWITCH PNEUMATIC GRIPPER (CKP1A50-75YA-P74-85G-X1830)
- GE ELECTRIC GE Electrical TG3221R 30A Outdoor Fusible Safety Switch (6118285)
- DWYER INSTRUMENTS Mini Current Switch, Mini Cur Sw 011A (MCS-111001)
- ALLEN BRADLEY OPERATING HANDLE SWITCH PARTS AND ACCESSORY (190-HS1E)
- ALLEN BRADLEY PHOTOSWITCH DIFFUSE WIDE ANGLE CONTROL 20-264V-AC 20-264V-DC (42SRP-6016)
- IFM Flow Switch, 18 mm Connection, SS (SI5010)
- SPRINGER CONTROLS CO Springer Controls/MERZ W151/3-I2-DA, 20A, 3-POLE, Encl. Reversing Switch, Maintained Lockable Handle (W151/3-I2-DA)
- Tripp Lite Switches