Shop All Mobile Computers & Accessories
Tripp Lite
Tripp Lite TLP128TTUSBB 180W 8 ft. 12-Outlet Surge Protector 4320 Joules Power Strip
Mfr # TLP128TTUSBB
Zoro # G904030674
$53.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.9"
- Depth 1.5"
- Width 12.4"
- Environmentally Friendly Yes
- Power Handling 1800 VA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tripp Lite
- MFR # TLP128TTUSBB
- Zoro # G904030674
- UPC # 37332209788
- Country of Origin China
- Category Mobile Computers & Accessories
Dimensions
Height | 4.9" |
Depth | 1.5" |
Width | 12.4" |
Power Cord/Cable Length | 8 ft |
Details
Environmentally Friendly | Yes |
Power Handling | 1800 VA |
Product Type | Surge Suppressor/Protector |
Surge Energy Rating | 4320 J |
Receptacles | 12 x NEMA 5-15R |
Input Voltage | 120 V AC |
Dataline Protection | Coaxial Cable Line |
Description
Ideal for your home or office workstation, this protect it. 12-Outlet surge protector features a surge protection rating of 4320 joules to defend your sensitive electronic components against even the strongest power surges and spikes.
Specifications- Power: 180W
- Size: 8'
- Weight: 2.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTERN DIGITAL Purple Surveillance Hard Drive (WD33PURZ)
- VERBATIM Store n Go V3 USB 3.0 Drive, 32GB (VER49173)
- DELL COMMERCIAL Wired Optical Mouse MS116, 275BBCB (MS116-BK)
- 3M Adjustable Under-desk CPU Holder w/360 S (CS200MB)
- TRIPP LITE Tripp Lite DMCS3770L 32-70 in. Mobile TV Floor Stand Cart Height-Adjustable LCD Displays (DMCS3770L)
- ZEBRA TECHNOLOGIES Zebra Single Slot Charger & Communication Cradle - TC21 & TC26 Handheld Computers CRD-TC2Y-SE1ET-01 (105CRDTC2YSE)
- SYBA MULTIMEDIA SYBA Multimedia SY-ACC65092 7-12 in. Extra Wide Plastic PC Floor Stand for ATX or E-ATX Case with Adjustable Width from Caster Wheels (SY-ACC65092)
- LAMPTRON Lamptron 832-130-01 Controller For Water Cooling & Fan (832-130-01)
- ZEBRA TECHNOLOGIES Zebra MC9300 Mobile Computer with 29-Key Numeric Keypad MC930B-GSEAG4NA (105MC930BGSE)
- SKILLEDPOWER All Metal Heavy Duty CPU Stand-Roller Tall Walls Castors - Black (SK8368)
- LIAN LI Lian-Li O11D MINI -X O11D Mini Tempered Glass Chassis - Black (O11D MINI -X)
- Tripp Lite Mobile Computers & Accessories