Shop All Uninterruptible Power Supplies (UPS)
Tripp Lite
Tripp Lite Su5000Rt4Utf 5000Va Ups Smart Online 5Kva 6U 208/240V
Mfr # SU5000RT4UTF
Zoro # G603784632
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$5,649.99
Free 30-Day Returns
Key Features
- UPS Type Online
- Backup Time (Half/Full Load) 11 min/3.5 min
- Battery Type Valve Regulated Lead Acid (VRLA)
- Transfer Time No transfer time (0 ms.) in online, double-conversion mode
- Low Voltage Transfer to Battery Power (Setpoint) 156V (full load) / 100V (50% load or less, derates linearly)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tripp Lite
- MFR # SU5000RT4UTF
- Zoro # G603784632
- UPC # 37332157140
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Dimensions
UPS Power Module Dimensions (hwd, in.) | 6.85 x 17.5 x 20.67 |
Primary UPS Height (mm) | 174 |
Stepdown Transformer Dimensions (hwd / in.) | 3.5 x 17.5 x 20.75 |
Minimum Required Rack Depth with External Battery Pack (in.) | 29 |
Primary UPS Depth (mm) | 525 |
Unit Dimensions (hwd / in.) | 10.050 x 17.500 x 20.750 |
Primary UPS Width (mm) | 445 |
Maximum Device Depth (in.) | 20.75 |
Minimum Required Rack Depth without External Battery Pack (in.) | 25.75 |
Rack Height | 6U |
UPS Input Cord Length (ft.) | 10 |
Minimum Required Rack Depth (inches) | 24 |
Description
Tripp Lite E-series SU5000RT4UTF 5000VA / 5kVA / 4500 watt on-line, double-conversion UPS system offers complete power protection for critical server, network and telecommunications equipment in a 6U rack/tower configuration. Full-time active power conditioning provides clean, continuous dual-conversion AC output free of voltage fluctuations, power interruptions and line noise. Fault-tolerant auto-bypass prevents unexpected service interruptions during UPS overload or internal fault conditions.
Primary Information
Power Device Type : UPS
UPS Technology : Online
Voltage Provided : 120v; 208v
Voltage Required : 208V AC
Power
Power Provided (W) : 4.5 KW
Power Provided (VA) : 5000 VA
Battery
Battery Type : UPS Battery
Service&Support
Service & Support Type : 2 years N/A
UNSPSC Code
UNSPSC Code : 39121011
Primary Information
Power Device Type : UPS
UPS Technology : Online
Voltage Provided : 120v; 208v
Voltage Required : 208V AC
Power
Power Provided (W) : 4.5 KW
Power Provided (VA) : 5000 VA
Battery
Battery Type : UPS Battery
Service&Support
Service & Support Type : 2 years N/A
UNSPSC Code
UNSPSC Code : 39121011
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Interlock, Mechanical (HBL460MI5W)
- ELECTRONIC SPECIALTIES Bed Of Nails Test Clips (142-2)
- ZORO SELECT Steriguard, 15A 125V, Str Blade Connector (15W47AM)
- BSC PREFERRED 10'' 40# Cable Ties - Natural, 1000PK (S-3807)
- TRIPP LITE UPS System, 1.5 kVA, 8 Outlets, Desktop/Tower, Out: 120V AC , In:120V AC (SMART1500RMXL2UA)
- TRIPP LITE UPS System, 900 VA, 8 Outlets, Tower, Out: 115/120V AC , In:120V AC (OMNI900LCD)
- TRIPP LITE UPS System, 2.2 kVA, 7 Outlets, Tower, Out: 100/110/120/127V AC , In:100/115/120/127V AC (SU2200XLCD)
- TRIPP LITE UPS System, 350 VA, 6 Outlets, Desktop/Tower, Out: 115/120V AC , In:120V AC (ECO350UPS)
- TRIPP LITE UPS System, 1.5 kVA, 10 Outlets, Tower, Out: 120V AC , In:120V AC (OMNI1500LCDT)
- TRIPP LITE Replacement UPS Battery, SMART500RT1U, SMX500RT1U, 12V DC, 7.2 Ah, Hardwired (RBC62-1U)
- APC UPS System, 2200 VA, 8 Outlets, Rack, Out: 120V AC , In:120V AC (SMT2200RM2UC)
- Tripp Lite Uninterruptible Power Supplies (UPS)