Shop All Uninterruptible Power Supplies (UPS)
Tripp Lite
Tripp Lite SmartPro 1500 UPS - 1500VA 980W - 7 Minute(s) Full-load - 6 x NEMA 5-15R
Mfr # SMART1500
Zoro # G503956856
product price: $683.99
/ea
Free Shipping & Returns
$683.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UPS Type Line Interactive
- UPS Power Module Dimensions (hwd, in.) 12.75 x 7.5 x 9.25
- UPS Housing Material PVC
- Battery Type Valve Regulated Lead Acid (VRLA)
- Nominal Output Voltage(s) Supported 110V; 115V; 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # SMART1500
- Zoro # G503956856
- UPC # 37332115812
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Dimensions
UPS Power Module Dimensions (hwd, in.) | 12.75 x 7.5 x 9.25 |
Primary UPS Depth (mm) | 235 |
UPS Input Cord Length (ft.) | 7 |
Primary UPS Height (mm) | 324 |
Primary UPS Width (mm) | 191 |
Description
Tripp Lite's SMART1500 intelligent line-interactive UPS system protects servers networking accessories and telecommunications equipment from blackouts voltage fluctuations and transient surges. Large internal batteries offer 20 minutes of half-load runtime and 7 minutes at full load during power failures.
1500VA / 980 Watt power handling capability supports a variety of networking telecom and various other application types including the support of multiple network workstations. This UPS includes a total of 6 outlets 1 of which can be individually powered on and off via software interface to selectively reboot remote equipment or to automatically shed less significant loads to extend battery runtime for more critical equipment.
The SMART1500 supports remote monitoring of UPS and site power conditions via built-in USB and DB9 monitoring ports. This unit also includes PowerAlert UPS monitoring and unattended shutdown software along with complete cabling. The SMART1500 supports SNMP with an optional SNMPWEBSOLO external adapter.
A built-in audible alarm and 5 front-panel LEDs indicate the status of line power battery power battery lowith replace voltage regulation and load level. This UPS is also Wall mountable with a UPSWM wall mount bracket.
It provides network-grade AC surge suppression protecting equipment from damage and performance problems resulting from transient surges. The attractive small-footprint tower housing uses less than 66 square inches of floor or desktop space.
Protects servers storage devices telecom systems and more. Advanced automatic voltage regulation corrects brownouts and overvoltages without draining battery. Supports a half load of 490 watts on battery for 20 minutes. One individually controllable load bank. Included PowerAlert software for complete network power management and control. Dimensions: 18" x 13.2" x 11.5".
1500VA / 980 Watt power handling capability supports a variety of networking telecom and various other application types including the support of multiple network workstations. This UPS includes a total of 6 outlets 1 of which can be individually powered on and off via software interface to selectively reboot remote equipment or to automatically shed less significant loads to extend battery runtime for more critical equipment.
The SMART1500 supports remote monitoring of UPS and site power conditions via built-in USB and DB9 monitoring ports. This unit also includes PowerAlert UPS monitoring and unattended shutdown software along with complete cabling. The SMART1500 supports SNMP with an optional SNMPWEBSOLO external adapter.
A built-in audible alarm and 5 front-panel LEDs indicate the status of line power battery power battery lowith replace voltage regulation and load level. This UPS is also Wall mountable with a UPSWM wall mount bracket.
It provides network-grade AC surge suppression protecting equipment from damage and performance problems resulting from transient surges. The attractive small-footprint tower housing uses less than 66 square inches of floor or desktop space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Fusible Air Conditioning Disconnect Switch, 240V AC, NEMA 3R (U035F2)
- SCHNEIDER ELECTRIC Pilot Light, No Lens, Incandescent (9001KP38)
- LOWELL Power Strip 15A 7outlet (ACS-1507)
- COPE Tray Drop Out, 5"Hx5"Lx6"W (8-06DO)
- TRIPP LITE UPS System, 350 VA, 6 Outlets, Desktop/Tower, Out: 115/120V AC , In:120V AC (ECO350UPS)
- TRIPP LITE Replacement UPS Battery, 48V DC, 9 Ah, Hardwired (RBC94-2U)
- TRIPP LITE UPS System AVR, 6 Outlets, 750VA, Backup Time 45Min, Bk (TRPSMART750USB)
- TRIPP LITE On-Line Double Conversion UPS, 700 VA, 6 Outlets, Tower, Out: 100/110/120/125V AC (SU700XLCD)
- TRIPP LITE UPS System, 500 VA, 6 Outlets, Tower, Out: 115/120V AC , In:120V AC (OMNISMART500)
- TRIPP LITE Smart UPS, 2.2 kVA, 6 Outlets, Tower, Out: 120V AC , In:120V AC (SMART 2200 NET)
- CYBERPOWER 1500VA UPS Smart App, OR1500LCDRT2U (OR1500LCDRT2U)
- Tripp Lite Uninterruptible Power Supplies (UPS)