Shop All Uninterruptible Power Supplies (UPS)
Tripp Lite
Tripp Lite Smart Pro Lcd Ups 1000Va 120 Smart1000Lcd
Mfr # SMART1000LCD
Zoro # G703955567
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UPS Type Line Interactive
- Runtime Full Load (min.) 3 min. (500W)
- Input Phase Single-Phase
- UPS Input Cord Length (ft.) 6
- Primary UPS Height (mm) 301
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # SMART1000LCD
- Zoro # G703955567
- UPC # 37332124999
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Dimensions
UPS Input Cord Length (ft.) | 6 |
Primary UPS Height (mm) | 301 |
UPS Power Module Dimensions (hwd, in.) | 11.84 x 3.66 x 7.24 |
Primary UPS Depth (mm) | 184 |
Primary UPS Width (mm) | 93 |
Description
Tripp Lite s SMART1000LCD line interactive UPS system offers voltage regulation surge suppression and long lasting battery support for personal computers home entertainment systems and media centers. Internal UPS circuits support entry level PCs for up to 60 minutes or individual VCR/DVR component for as long as 3 hours during power failures. Prevents data loss viewing interruptions lost recordings and loss of component programming. Automatic Voltage Regulation (AVR) circuits regulate brownouts as low as 89 volts back to usable levels without using battery power. Offers complete power protection in an attractive black tower configuration. Includes 4 battery-supported outlets plus 4 additional surge suppression-only outlets for items not requiring battery support. USB port enables optional unattended system shutdown without data loss in the case of extended power failure USB cable included. Tripp Lite SmartPro SMART1000LCD - UPS ( external ) - AC 120 V - 1000 VA - UPS battery lead acid - 8 output connector(s)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON Female Disconnect, Red, 22 to 18 AWG, PK100 (RA18-110F)
- WIEGMANN Galvanized Steel Enclosure, 12 in H, 12 in W, 8 in D, NEMA 1, Screw On (SC121208G)
- ZORO SELECT Angle Adapter, 100 A, Cast Aluminum (AP60)
- ZORO SELECT 10 AWG 4 Conductor Portable Cord 300V 50 ft. BK (E3626)
- TRIPP LITE UPS w/AVR, Backup Time 20Min, 8 Outlets, 550VA, Black (TRPAVR550U)
- TRIPP LITE Smart UPS, 2.2 kVA, 8 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (Smart2200RMXL2U)
- TRIPP LITE UPS System, 1 kVA, 6 Outlets, Rack, Out: 120V AC , In:120V AC (SMART1000RM2U)
- TRIPP LITE ECO UPS, 350VA, 6 Outlets, Backup Time 12Min, Black (TRPECO350UPS)
- TRIPP LITE AVR Series UltraCompact LineInteractive UPS, 12 Outlets, 750 VA, 420 J (AVR750U)
- TRIPP LITE UPS System, 3 kVA, 9 Outlets, Tower, Out: 100/110/115/120/127V AC , In:100/115/120/127V AC (SU3000XLCD)
- CYBERPOWER 650VA EC UPS Standby, EC650LCD (EC650LCD)
- Tripp Lite Uninterruptible Power Supplies (UPS)