Shop All Surge Protectors
Tripp Lite
TRIPP LITE serial DB9-232 Protector DB9
Mfr # DB9
Zoro # G304064187
$40.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Network (Ethernet) Protection No
- Mounting Holes or Slots No
- Package Includes 1 DB9 Surge Suppressor
- Unit Dimensions (hwd / in.) 0.640 x 1.380 x 2.850
- Recommended Electrical Service 120V, 230V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tripp Lite
- MFR # DB9
- Zoro # G304064187
- UPC # 37332010834
- Country of Origin China
- Category Surge Protectors
Dimensions
Unit Dimensions (hwd / in.) | 0.640 x 1.380 x 2.850 |
Details
Item | Surge Suppressor |
Network (Ethernet) Protection | No |
Mounting Holes or Slots | No |
Package Includes | 1 DB9 Surge Suppressor |
Recommended Electrical Service | 120V, 230V |
Right-Angle Plug | No |
Additional Dataline Protection | 1-9 & Chassis |
Housing Color | Light Gray |
Circuit Breaker (amps) | 340 |
Nominal Input Voltage(s) Supported | 120V AC; 230V AC |
Output Receptacles | (1) Network |
Description
Tripp Lite s DB9 offers dataline surge suppression for DB9 serial ports of data terminal and data communications equipment including PCs printers modems and more. User configurable for use with male or female captive DB9 ports. Offers protection on all 9 lines plus D shell chassis. Convenient DB9 input and output connects directly to the protected port obtaining a ground outlet from the computer chassis. Surge suppression is handled with balanced arrays of high-speed avalanche diodes that divert excess energies created by electrostatic discharges faulty wiring or lightning away from network interface connections. Tripp Lite network surge suppressors reduce blown interface cards garbled transmissions system lock-ups and hard equipment failure by safely shunting dataline surges to ground. Lifetime warranty. Tripp Lite Surge Suppressors / DATASHIELD DB9
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D General Purpose Transformer, 50 VA, NEMA 3R, 55°C, 120/240V AC, 600V AC (50SV51A)
- EATON Switch, Maint, Off/On, 1/4 In Tab (XRXMXXXNV1DB)
- APPLETON ELECTRIC Conduit Outlet Body w/Cover, Iron, LB (ERLB50)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 14 in W, 6 in D, NEMA 12; 13, Non Hinged Clamp (A1614CH)
- TRIPP LITE Surge Protector (TLP28PD57WCAM)
- TRIPP LITE Surge Suppressor - External - Circuit Breaker - Ac 120 V - 2 X Power (IS-250)
- TRIPP LITE Tripp Lite ULTRABLOK Isobar 2 Outlet Direct Plug-In Surge Protector & Suppressor Diagnostic LED (ULTRABLOK)
- TRIPP LITE Dataline Surge Suppressor, Rj45 100 & 10 (DNET1)
- TRIPP LITE Surge Protector, Desk Clamp, 2-7/10"Wx5-3/10"Dx5-1/5"H, LGY (TRPTLP648USBC)
- SOLAHD Surge Protector, 1 Phase, 120V, 1 Poles, 2 (STFV15010N)
- ICM Surge Protector, 1 Phase, 120/240V, 2 Poles, 3 (ICM517)
- Tripp Lite Surge Protectors