Shop All Power Strips
Tripp Lite
TRIPP LITE PS-615-HG-OEM 15-Amp Power Strip Hospital
Mfr # PS-615-HG-OEM
Zoro # G203998859
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Housing Color White
- Material of Construction Metal
- Nominal Input Voltage(s) Supported 120V AC
- Voltage Compatibility (VAC) 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # PS-615-HG-OEM
- Zoro # G203998859
- UPC # 37332139184
- Country of Origin China
- Category Power Strips
Dimensions
Unit Dimensions (hwd / in.) | 1.500 x 13.750 x 2.500 |
Input Cord Length (ft.) | 15 |
Description
Tripp Lite s PS-615-HG-OEM Power Strip is designed to be installed on any mobile cart IV pole etc. It is UL 1363A certified to supply power to plug-connected components of a movable equipment assembly that is rack- table- or pedestal-mounted. It features 6 output receptacles 15-ft. AC power cord and two built-in resettable circuit breakers that control power to all outlets and protect against overloads. Switchless design prevents accidental shutoff. It features optional-use keyhole mounting tabs and flanges.Primary InformationPower Device Type : Power strip Power Device / Form Factor : External Voltage Provided : 120VAC Voltage Required : AC 120 V Circuit Protection : Circuit breaker Input Connector(s) : 1 x power NEMA 5-15 Output Connector(s) : 6 x power NEMA 5-15 Enclosure Color : White Width : 13.75 Inch Depth : 2.5 Inch Height : 1.5 Inch Service & Support Type : Lifetime warranty UNSPSC CodeUNSPSC Code : 39121000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE SS Fish Tape, Shape Flat, 1/8" dia (FTXSS-240)
- HUBBELL Electrical Box, Outlet Box, 1 Gang (FSB50-4)
- MERSEN UL Class Fuse, RK5 Class, TRS-R Series, Time-Delay, 20A, 600V AC, Non-Indicating (TRS20R)
- SOUTHWIRE U Strut Washer 3/8-16 Bolt Size Zinc Plated Steel (SFU70-38)
- TRIPP LITE PDU, 20A, 13 Outlet, 15 ft, Black (PDU1220T)
- TRIPP LITE Surge Protector Strip, 8 Outlet, Yellw/Blk (TLM812SA)
- TRIPP LITE Replacement for Tripp Lite Eco550upstaa (ECO550UPSTAA TRIPP LITE)
- TRIPP LITE Power Strip, 6-Outlet, Industrial, 4ft cord (PS6)
- TRIPP LITE Power It Safety Power Strip, 8 Outlets, 15 ft. Cord and Clip, Covers (TLM815NS)
- TRIPP LITE Surge Protector Strip, 4 Outlet, Gray (TLP404)
- GLOBAL INDUSTRIAL 12 6 Outlet Aluminum Power Strip with 6-ft Cord ETL/cETL (500881)
- Tripp Lite Power Strips