Shop All Power Strips
Tripp Lite
TRIPP LITE Protect It Power Strip 6 NEMA 5-15/20R TLM615NC20
Mfr # TLM615NC20
Zoro # G904053710
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Gray
- Material of Construction Metal
- Frequency Compatibility 50 / 60 Hz
- Slot or Hole Mount Measurement (Center to Center) Distance between keyhole slots = 261.92mm; Distance between end tabs = 330.17mm
- Switches Lighted 2 position switch controls power to all outlets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tripp Lite
- MFR # TLM615NC20
- Zoro # G904053710
- UPC # 37332134394
- Country of Origin China
- Category Power Strips
Dimensions
Unit Dimensions (hwd / in.) | 2.000 x 13.750 x 2.500 |
Input Cord Length (ft.) | 15 |
Description
Tripp Lite s Power It! TLM615NC20 power strip offers reliable convenient and cost-effective power distribution for appliances power tools lighting and other electrical equipment requiring heavy-duty 20-amp service. Multi-outlet strip reduces cable clutter and enables the connection of multiple electrical devices to a single AC wall socket. Features rugged metal case to stand up to the most demanding environments illuminated power switch with transparent cover to prevent accidental shutoff.Protect It Power Strip 6 NEMA 5-15/20R outlets 20-Amp 15ft Cord
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Open Fuse Block, H; K5 UL Class, 3 Poles, 60A Amp Range, 600V AC/DC Volt Rating (LFH600603CID)
- KABLE KONTROL Kable Kontrol® Dual Wall Adhesive Lined Heat Shrink Tubing - 4:1 Ratio - 1-1/4" Inside Dia - Black - 4' Long Stick (HS465-BK)
- CPI Water Proof Limit Switch, Leaf, Lever, SPDT, 5A @ 120V AC, Actuator Location: Top (E1264-503)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips Closed Mesh .35-.44 (02217003)
- TRIPP LITE Power Conditioner, 1000W, AVR, 4 Out, Surge (LR1000)
- TRIPP LITE Protect It Surge Protector, 6 Outlets, 6 ft. Cord, 790 Joules, Gray (TLP606)
- TRIPP LITE Surge Protector Outlet Strip, 15.0A, Black (TLP648USBC)
- TRIPP LITE Surge Protector, 7 Outlet, 1080 Joules, 25' Cord, White (TRPTLP725)
- TRIPP LITE PDU, 120V, 12 Outlet, 15 ft., Black (RS-1215-HG)
- TRIPP LITE Surge Protector, 6 Outlet, 790 Joules, 15' Cord, White (TRPTLP615)
- BLACK BOX Rackmountable Power Distribution Module (PS5000-R2)
- Tripp Lite Power Strips