Shop All Uninterruptible Power Supplies (UPS)
Tripp Lite
Tripp Lite Powerstrip 24 Inch 8 Outlets Ps2408
Mfr # PS2408
Zoro # G503998047
product price: $79.49
/ea
Free Shipping & Returns
$79.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Housing Color Silver
- Locking Switch Cover Transparent on/off switch cover prevents accidental turn-off
- Output Receptacles (8) 5-15R
- Built-In Circuit Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # PS2408
- Zoro # G503998047
- UPC # 37332011442
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Input Cord Length (ft.) | 15 |
Description
Tripp Lite s PS2408 power strip offers 15 amp 120v multi-outlet AC power distribution in a convenient 24 inch mountable housing. Offers horizontal or vertical power distribution in rackmount raceway and workbench applications. Includes 8 NEMA 5-15R output receptacles with 2.48 inch center-to-center spacing 15 ft AC line cord and lighted power switch with locking transparent cover to prevent accidental shutoff. Sturdy all-metal extruded aluminum housing stands up to demanding network laboratory or factory environments. Tripp Lite Power Strip PS2408 - Power distribution strip ( rack-mountable ) - AC 120 V - 8 output connector(s)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON General Purpose Relay, 24V DC Coil Volts, Octal, 8 Pin, DPDT (MKS2PIDC24)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 60 to 200 psi, Standard Action (9013FHG52J59X)
- NVENT HOFFMAN Screw-Cover, Type 4X (ASE24X24X8SSNK)
- HUBBELL 20A Watertight Twist-Lock Plug 2P 3W 125VAC L5-20P BK/WT (HBL2311SW)
- TRIPP LITE UPS System, 600 VA, 8 Outlets, Desktop/Tower, Out: 115/120V AC , In:120V AC (INTERNET600U)
- TRIPP LITE UPS System, 3 UPS/Surge; 3 Surge Only Outlets, Out: 120 V AC , In:110V AC (INTERNET350U)
- TRIPP LITE ECO UPS, 550VA, 8 Outlets, Backup Time 17Min, Black (TRPECO550UPS)
- TRIPP LITE UPS System, 750 VA, 12 Outlets, Desktop/Tower, Out: 115/120V AC , In:120V AC (AVR750U)
- TRIPP LITE 1500VA 900W UPS Battery Back U, OMNIVSX1500 (OMNIVSX1500)
- TRIPP LITE UPS w/AVR, Backup Time 45Min, 12 Outlets, 900VA, Black (TRPAVR900U)
- APC Back-Ups Cs - Ups - External - Standby - Ac 230 V - 300 Watt/500 Va - (BK500EI)
- Tripp Lite Uninterruptible Power Supplies (UPS)