Shop All Uninterruptible Power Supplies (UPS) Accessories
Tripp Lite
TRIPP LITE P044-06I 6" 5-20P to L5-20R Adapter Cable
Mfr # P044-06I
Zoro # G104014818
product price: $35.49
/ea
$35.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Plug Color Black
- Storage Temperature Range -4° to 140°F (-20° to 60°C)
- Cable Outer Diameter (OD) 11mm
- Cable Jacket Rating VW-1
- Cable Jacket Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # P044-06I
- Zoro # G104014818
- UPC # 37332139115
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS) Accessories
Dimensions
Cable Outer Diameter (OD) | 11mm |
Cable Length (ft.) | 0.72 |
Details
Plug Color | Black |
Storage Temperature Range | -4° to 140°F (-20° to 60°C) |
Cable Jacket Rating | VW-1 |
Cable Jacket Color | Black |
Product Certifications | cUL Listed; UL Listed |
Side A - Connector 1 | NEMA 5-20P |
Power Cord Jacket Type | SJT |
Number of Conductors | 3 |
Package Includes | P044-06I L5-20R to 5-20P Heavy-Duty Power Adapter, 8.66 in., Black |
Cable Jacket Material | PVC |
Operating Temperature Range | -4° to 140°F (-20° to 60°C) |
Maximum Input Amps | 20 |
Side B - Connector 1 | NEMA L5-20R |
Storage Humidity Range | 10% to 65% RH |
Wire Gauge (AWG) | 12 |
Device Compatibility | Server; UPS; PDU |
Voltage Compatibility (VAC) | 125 |
Operating Humidity Range | 10% to 65% RH |
Description
This Tripp Lite s 5-20P to L5-20R 6-inch adapter cable enables a device with a NEMA L5-20P plug to be powered via a NEMA 5-20R outlet.Primary InformationColor : Black Length : 6 Inch Cable Type : Power cable Features : Connector Number:2 Right Connector Gender : Male Left Connector Gender : Female Left Connector Type : Power NEMA L5-20 Right Connector Type : power NEMA 5-20 UNSPSC CodeUNSPSC Code : 26121620
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Reducing Washer, 1-1/2" to 1" Conduit Sz (1373)
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 600A, 600V AC, Non-Indicating (FLSR600)
- HUBBELL PREMISE WIRING Outlet Frame, 2 Port, 94V Rated Material (NS612W)
- CANTEX PVC ELBOW 90D 1"" (5233825U)
- TRIPP LITE Ups Stand By Tripp Lite (2-9USTAND)
- TRIPP LITE Replacement for Tripp Lite Bp48v27-2us (BP48V27-2US TRIPP LITE)
- TRIPP LITE AVR Series UltraCompact LineInteractive UPS, 12 Outlets, 900 VA, 420 J (AVR900U)
- TRIPP LITE UPS Replacement Battery, Cartridge, UPS, (RBC52)
- TRIPP LITE Tripp Lite RBC94-2U Replacement Battery Cartridge for Select Tripp Lite (RBC94-2U)
- TRIPP LITE UPS Replacement Battery, 48VDC, 2U, TL (RBC58-2U)
- APC APC RBC24 Replacement Battery Cartridge #24 (RBC24)
- Tripp Lite Power Systems