Shop All Uninterruptible Power Supplies (UPS) Accessories
Tripp Lite
TRIPP LITE P036-006 6ft C19 to C20 Power Cable
Mfr # P036-006
Zoro # G503772418
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Server; Router; Network Switch; UPS; PDU
- Number of Conductors 3
- Plug Color Black
- Storage Humidity Range 10% to 65% RH
- Device Compatibility Server; Router; Network Switch; UPS; PDU
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # P036-006
- Zoro # G503772418
- UPC # 37332141620
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS) Accessories
Dimensions
Cable Length (ft.) | 6 |
Cable Outer Diameter (OD) | 11mm |
Details
Item | Power Cable |
For Use With | Server; Router; Network Switch; UPS; PDU |
Number of Conductors | 3 |
Plug Color | Black |
Storage Humidity Range | 10% to 65% RH |
Device Compatibility | Server; Router; Network Switch; UPS; PDU |
Voltage Compatibility (VAC) | 100-250 |
Product Certifications | cUL Listed; UL Listed |
Side B - Connector 1 | IEC-320-C19 |
Cable Jacket Material | PVC |
Cable Jacket Rating | VW-1 |
Operating Humidity Range | 10% to 65% RH |
Package Includes | P036-006 C19 to C20 Heavy-Duty Extension Cord, 6-ft. (1.83 m), Black |
High Voltage | Yes |
Wire Gauge (AWG) | 12 |
Operating Temperature Range | -4° to 140°F (-20° to 60°C) |
Side A - Connector 1 | IEC-320-C20 |
Maximum Input Amps | 20 |
Power Cord Jacket Type | SJT |
Cable Jacket Color | Black |
Storage Temperature Range | -4° to 140°F (-20° to 60°C) |
Description
Use Tripp Lite s P036-006 in server applications that require a higher rated heavier gauge cable. C19 to C20 connectors 3 x 12ga conductors 16A rated 250V - ideal for use with Blade Server Chassis. Tripp Lite Lifetime Warranty.Primary InformationColor : Black Length : 6 feet Cable Type : Power Cable Features : 12AWG x 3C SJT 16A 250Volt Left Connector Type : power IEC 320 EN 60320 C19 Right Connector Type : power IEC 320 EN 60320 C20 Special FeatureRoHS : Yes UNSPSC CodeUNSPSC Code : 26121620
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 16 WG to 14 WG x #8 Uninsulated Ring Terminals 20PK (70068)
- SQUARE D Trim front, I-Line Panelboard, HCP, surface mount, 4 pcs, 42in W x 86in H (HCW86TS)
- ABB AF65-30-00-13, CTR, 3P, 68A, 100-250VAC/DC, 2/2 (AF65-30-00-13)
- WIEGMANN Polycarbonate Enclosure, 8 in H, 6 in W, 4 in D, NEAM 4X, Hinged (HW-P80604CHQR)
- TRIPP LITE UPS Battery, 12V DC, 7 Ah (RBC2A)
- TRIPP LITE Ups Stand By Tripp Lite (2-9USTAND)
- TRIPP LITE UPS Battery, APC, Belkin, Best, Powerware, Liebert & Other UPS, 12V DC, 9 Ah, F2 Terminal (RBC51)
- TRIPP LITE TRIPP LITE P044-06I 6" 5-20P to L5-20R Adapter Cable (P044-06I)
- TRIPP LITE UPS Battery, Select Best, Powerware, Liebert and Other UPS, (3) 12V DC, 9 Ah (RBC53)
- TRIPP LITE UPS Battery, SMART3000RMXL2U, (8) 12V DC, 5 Ah, Pre-wired (RBC58-2U)
- APC UPS Battery, Mfr. No. SMX120BP, SMX2000LV, SMX2000LVNC, SMX3000LV, SMX3000LVNC, 120V DC (APCRBC143)
- Tripp Lite Uninterruptible Power Supplies (UPS) Accessories