Shop All Video Splitters, Connectors, and Adapters
Tripp Lite
Tripp Lite HDMI Signal Booster/Extender Cable (1 ft.), Up to 125 ft., TAA Compliant
Mfr # B123-001-60
Zoro # G704993988
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # B123-001-60
- Zoro # G704993988
- UPC # 37332171184
- Country of Origin Taiwan, Province of China
- Category Video Splitters, Connectors, and Adapters
Description
Tripp lite hdmi signal booster/extender cable (1 ft.), 1920x1200 (1080p) at 60hz (hdmi m/f), up to 125 ft., taa tripp lite's b123-001-60 hdmi signal extender increases the distance a 1080p @ 60hz (or 1920 x 1200) signal can be transmitted beyond the recommended 16 ft. (5 m.). It supports computer video resolutions up to 1920 x 1200, and hd resolutions up to 1080p @ 60hz, at a maximum distance of 125 ft. From the source. Use p568-series hdmi cables in most applications. When extending a 1080p @ 60hz (or 1920 x 1200) signal more than 75 ft., use cable made with 24awg wiring, such as the p568-100-hd. (lengths over 100 ft. Are available from tripp lite as a custom order) 24awg hdmi cable is also needed when extending a 3d signal more than 50 ft.. A 3d signal can be extended up to 125 ft. Using 24awg hdmi cable. Simply connect the longer cable between the source and the b123-001-60, and the built-in cable between the adapter and the monitor/tv. The built-in hdmi cable features a latching connector for a more secure connection. Software or drivers are not required. Hdcp compliant. Compliant with the federal trade agreements act (taa) for gsa schedule purchases.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Cavotec M5-1051-3600 Battery (M5-1051-3600)
- MOUNT-IT Dual Monitor Desk Mount 13-27" Screens (MI-752)
- KANTEK Keyboard Tray, Clamp, Tilting (KT165)
- TWINPOINT Twinpoint P35C 12 ft. External Speaker Wire with 3.5 mm Plug (P35C)
- TRIPP LITE ADAPTER, DSPLYTOVGA, DVI, HDMI (TRPP13606NHDV4K)
- TRIPP LITE CABLE, ADPTR, DP TO HDMI, 6 FT (TRPP582006)
- TRIPP LITE CONVERTER, DISPLYPRT TO HDMI (TRPP136000)
- TRIPP LITE CABLE, DISPLAYPORT, 3 FT (TRPP580003)
- TRIPP LITE CABLE, ADPTR, DP TO HDMI, 3 FT (TRPP582003)
- TRIPP LITE CABLE, DISPLAYPORT, 10 FT (TRPP580010)
- QUEST TECHNOLOGY INTERNATIONAL Cable TV Digital Horizontal Splitter, 1Ghz - 2 Way (VSP-2220)
- Tripp Lite Video Splitters, Connectors, and Adapters