Shop All TV Mounts & Stands
Tripp Lite
Tripp Lite DWT60100XX 60 - 100 in. Tilt Wall Mount for Tvs & Monitors
Mfr # TRL-DWT60100XX
Zoro # G903762255
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # TRL-DWT60100XX
- Zoro # G903762255
- UPC # 37332186683
- Country of Origin China
- Category TV Mounts & Stands
Description
We all know television is the best entertaining inventions and now a day's seen in all type of environment. Our products are named for its high standard, durability, stability and trust among our users. We also aim for quality, innovation and user satisfaction and we work towards achieving them every day to make our product up to date. We do provide stability, sturdy, resistant to damage, as opposed to weak competing panels for all our televisions.
Features- Hangs out of sight for a sleek, professional appearance
- Color: Black
- Size: 60 - 100 in.
- Mounting Location: Wall
- Motion: Tilt
- Dimension: 32.76 x 44.88 x 5.12 in.
- Weight: 19.07 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURACELL Precharged Recharg. Battery, AA, NiMh, PK4 (DX1500R4)
- CUMMINS 4ft Micro Flex Steel Cable (CMN4714)
- ILC Replacement for Scanreco Palfinger 592 (PALFINGER 592 SCANRECO)
- DETEX SIFV EB Alarm Kit (1043584)
- TRIPP LITE Mobile Flat/Curved Panel Floor Stand for 32"-70" TVs/Monitors, 110 lbs (DMCS3270XP)
- TRIPP LITE TV Wall Monitor Mount Arm Swivel Tilt, 37" to 70" Screen (DWM3770X)
- TRIPP LITE Fixed Display TV Mount with Rail, 37" to 70" Screen (DWF3770L)
- TRIPP LITE Mobile Tv Stand - Height Adjustable, 13 To 42 Tvs And Monitors, (DMC1342S)
- TRIPP LITE TV Wall Monitor Mount Arm Swivel Tilt, 13" to 27" Screen (DWM1327SE)
- TRIPP LITE Tilt TV Wall Mount, 13" to 27" Screen (DWT1327S)
- PROMAN PRODUCTS Proman Products ST17052 TV Stand with Mount - Black (ST17052)
- Tripp Lite TV Mounts & Stands