Tripp Lite DMCS3770L 32-70 in. Mobile TV Floor Stand Cart Height-Adjustable LCD Displays
Mfr # DMCS3770L
Zoro # G304030700
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # DMCS3770L
- Zoro # G304030700
- UPC # 37332213471
- Country of Origin China
- Category Mobile Computers & Accessories
Description
The dmcs3770l mobile flat-panel floor stand allows you to install a flat-panel television or monitor and its components (blu-ray player, laptop, webcam, dvr), and then roll them safely and smoothly from room to room or from one corner of the room to another. The rolling tv stand is recommended for classrooms, lecture halls, offices, auditoriums, conference rooms and other settings where you need your audio/video equipment to be mobile. The height-adjustable mobile tv floor stand fits most lcd, plasma and other flat-panel displays from 37 to 70 inches. Its durable aluminum and steel frame supports up to 88 pounds.
Specifications- Size: 32-70"
- Weight: 37.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Antenna, 4 L, Rubber/Plastic (PMAD4121B)
- KENSINGTON ErgoSoft Wrist Rest for Standard Mouse, (K52802WW)
- KENSINGTON Duo Gel Mouse Pad Wrist Rest, Blue (K62401AM)
- ANKER Maggo Powerbank 10,000 Mah, Black (A1654H11-1)
- CMPLE CMPLE 149-N Dual Modular RJ12-RJ11-RJ45 Ratchet Crimping Tool (149-N)
- INTEX Intex 64121E Pillow Rest Raised AirBed Twin (8483075)
- CMPLE CMPLE 308-N RJ-45 Color Coded Strain Relief Boots- WHITE- 50pcs (308-N)
- ZEBRA TECHNOLOGIES Zebra Single Slot Charger & Communication Cradle - TC21 & TC26 Handheld Computers CRD-TC2Y-SE1ET-01 (105CRDTC2YSE)
- MOBILIS 052017 Protech Pack Reinforced Protective Case for Honeywell CT50 / CT60 Mobile Computers (105052017)
- DIONIS VERBENA CRM HAND CRM 1OZ (Z51201-6)
- ZEBRA TECHNOLOGIES Zebra MC9300 Mobile Computer with 29-Key Numeric Keypad MC930B-GSEAG4NA (105MC930BGSE)
- Tripp Lite Mobile Computers & Accessories