Shop All RCA & Video Cables
Tripp Lite
Tripp Lite DisplayPort Cable with Latches (M/M) 100 ft.
Mfr # P580-100
Zoro # G204934962
product price: $435.99
/ea
Free Shipping & Returns
$435.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Connector on First End Details 1 x DisplayPort 1.2 Digital Audio/Video - Male
- Connector Type on First End DisplayPort 1.2 Digital Audio/Video - Male
- Connector Type on Second End DisplayPort 1.2 Digital Audio/Video - Male
- Conductor Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # P580-100
- Zoro # G204934962
- UPC # 37332176585
- Country of Origin China
- Category RCA & Video Cables
Dimensions
Cable Length | 100 ft |
Details
Color | Black |
Connector on First End Details | 1 x DisplayPort 1.2 Digital Audio/Video - Male |
Connector Type on First End | DisplayPort 1.2 Digital Audio/Video - Male |
Connector Type on Second End | DisplayPort 1.2 Digital Audio/Video - Male |
Conductor | Copper |
Environmentally Friendly | Yes |
Connector on Second End Details | 1 x DisplayPort 1.2 Digital Audio/Video - Male |
Product Color | Black |
Device Supported | Monitor |
Cable Type | DisplayPort |
Product Type | A/V Cable |
Description
Tripp lite displayport cable with latches (m/m) 100 ft. displayport is a new digital display interface standard put forth by the video electronics standards association (vesa). It defines a digital audio/video interconnect intended to be used between computer and display monitors, or computers and home theater systems. Similar to hdmi, in that it supports both digital video/audio signals, displayport is geared more toward the computer market, where hdmi dominates the home theater market. Tripp lite's displayport cables support a maximum bandwidth of 10.8gbps, as well as dpcp ( displayport content protection) , hdcp, and resolutions up to 1080p. In most applications, a signal booster (b121-000) should be used with this cable to ensure a signal strong enough for your display.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPIGEN Crystal Hybrid MagSafe Case for Apple iPhone 14 / 13, Clear (ACS04682)
- STARTECH.COM USB C Multiport Adapter Dock (DKT30CHVAUSP)
- EVEREADY EVER 2PK C HD Battery (1235SW-2)
- UPG Outlet, Plugin Dual Stage Fast ChargerTrickle Charger, 12V, 1000mA, 148V Fast Charge (D1730)
- TRIPP LITE Mini DisplayPort to DisplayPort 4K Adapter, 10 ft, White (P583-010)
- STEREN RCA Jack to S-Video Plug Adapter Gold Co (251-152)
- BLACK BOX Video Adapter Dvi Coupler (VA-DVI-CPL)
- STEREN DVI-D Single Link Video Display cRUus Ca (506-906)
- HUBBELL WIRING DEVICE-KELLEMS Video Wall Plate and Jack, F Type, Lt Al (NS750LA)
- JR PRODUCTS INTERIOR/EXTERIOR CABLE TV INSTALLATION KIT - WHITE (47815)
- HUBBELL WIRING DEVICE-KELLEMS Video Wall Plate and Jack, F Type, Ivory (NS750I)
- Tripp Lite RCA & Video Cables