Tripp Lite

Tripp Lite 7-Port USB 3.0 SuperSpeed Charging Hub


product price: $125.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

tripp lite's u360-412 usb 3.0 charging hub plugs into a computer's usb 3.0 port and provides two usb 3.0 superspeed peripheral ports, four usb 2.0 high-speed peripheral ports, and one charging port for charging tablets such as an ipad. Two of the usb 2.0 ports have convenient top plugging, for thumb drive access. Dedicated 2amp charging port supplies the extra amperage needed to charge tablets, which most usb hubs do not include. Plug-and-play... No software or drivers required. Automatically switches to the highest speed supported by the peripheral. Windows (compatible with windows 10) and mac compatible. features: usb 3.0 ports support 5gbps transfer speeds when plugged into a usb 3.0 computer and peripheral usb 2.0 ports support high-speed 480mbps speeds charging port provides 5v,2a for tablet ( ipad ) full battery charging usb 3.0 ports support up to 900ma per port usb 2.0 ports support up to 500ma per port the included external power supply provides 4a of power, to be shared between the hub ports (up to 2a for ipad charging port, up to 900ma per usb 3.0 port, up to 500ma per usb 2.0 port) top mount ports for thumb drive connections plug-and-play no software or drivers required windows (compatible with windows 10) and mac compatible overcurrent protection led power indicator light system requirements: usb 3.0 or 2.0 computer usb 3.0 or 2.0 peripherals package includes: usb 7-port hub usb 3.0 a-b cable, 3 ft. external power supply with nema 1-15p plug (input: 100-240v, 50/60hz, 0.9a; output: 5v, 4a)

Restrictions

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.