Tripp Lite

Tripp Lite 5-Port USB-C Charger, 110W, 1x USB-C PD 3.0 PD Port & 4x USB-A Auto-Sensing Ports


product price: $182.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

portable usb charging station charges up to 5 devices at the same time at home or in the office, this usb charging station provides enough power and ports to keep your devices at 100% capacity. No more peering behind furniture to find an available outlet or unplugging one device to charge another. This compact charging station charges up to five devices at the same time, including smartphones, tablets, macbooks, chromebooks and amazon kindles, at a maximum of 110w. It doesn't require a computer, so you can take it anywhere ac power is available. provides plenty of juice for charging with auto-sensing technology four bc 1.2-compliant usb-a ports are split into two banks, each capable of delivering up to 5v 2.4a (12w) of powerenough for fast-charging smartphones, tablets and other mobile devices. Built-in auto-sensing lets the port detect the connected device and automatically adjust the required power level accordingly for optimum charge and compatibility. For devices that are even more powerful, the usb-c port provides up to 20v 4.3a (86w) for battery-intensive devices like the macbook pro or chromebook pixel. The usb-c port supports pd 3.0 charging, which is up to four times faster than conventional usb charging. usb-if certification ensures rigorous testing and top-of-the-line performance this cable meets the high standards of usb-if (usb implementers forum, inc.), a non-profit organization consisting of companies that developed the usb specification. Receiving usb-if certification means the u280-005-ws4c1 meets the industry's highest environmental, mechanical and electrical standards. It operates with your usb peripherals, adapters and cables with top efficiency and safety. easy to use with the included power cord to charge your usb devices, simply plug the included four-foot power cord into any standard ac outlet, and connect your devices to the av

Restrictions

  • This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.