Tripp Lite

Tripp Lite 4-Port VGA over Cat5 Cat6 Extender Splitter Transmitter EDID


product price: $281.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

tripp lite's b132-004-2 allows you to split a single vga signal into 5 (1 local, 4 remote). Increase the number of displays to up to 25 (1 local, 24 remote) by daisy-chaining up to six b132-004-2 units together. Along with a b132-100-1 or b132-100-wp-1 remote receiver unit, you can extend a 1920 x 1440 (60hz) signal up to 500 ft., or a 1024 x 768 (60hz) signal up to 1,000 ft., when using 24awg, solid wire cat5e/6 cable, such as tripp lite's n022-01k-gy (cat5) and n222-01k-gy (cat6). The range and number of monitors can be further expanded by adding b132-110 repeater units. Connect up to 4 remote units in a repeater chain (3 repeaters and 1 receiver), with a monitor at each location. A 1920 x 1440 (60hz) signal can be extended up to 500 ft. From the first repeater in the chain to the last receiver. A 1024 x 768 (60hz) signal can be extended up to 1,000 ft. From the first repeater in the chain to the last receiver. For optimal video image quality between 500 and 1,000 ft., use zero-skew cable, such as tripp lite p524-01k. The transmitter unit features functionality that allows for the edid information from a connected display to be copied and sent to the connected computer, providing optimal compatibility. Includes mounting hardware that allows unit to be wallmounted, rackmounted or pole mounted. Up to three b132-004-2 units can be mounted in 1u of rack space using a tripp lite b132-004-rb extender/splitter 19 in. Rackmount bracket. Ideal for digital signage situations, such as retail, schools, churches, etc.

Restrictions

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.