Tripp Lite

Tripp Lite 4-Port USB 3.0 SuperSpeed Hub


product price: $116.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

tripp lites u360-004-r usb 3.0 superspeed 4-port hub carries your data from a usb3.0 enabled computer at a blazing 5gbps transfer rate. Connect to a variety of usb enabled devices such as usb external hard drives, cameras, printers and more. Backward compatible to previous usb generations. Bus powered for use with devices that require minimal power. For more power hungry devices, an external power supply is included. Sleek, compact design is perfect for usb port expansion. features: usb 3.0 superspeed compatible 5gbps transfer speed - 10x as fast as usb 2.0 supports usb battery charging (bc) specification v1.2 on bus-power, 900ma from the usb 3.0 computer port is shared between all four ports the included external power supply provides 2a of power, allowing each port to provide up to 1.5a of charging power to mobile devices plug-and-play - no drivers required 1 upstream and 4 downstream usb ports system requirements: windows, mac, or linux computer with an available usb 3.0 port

Restrictions

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.