Shop All USB Hubs & Converters
Tripp Lite
Tripp Lite 4-Port USB 2.0 Ultra-Mini Compact Hub with Power Adapter
Mfr # U222-004-R
Zoro # G004954306
product price: $54.65
/ea
$54.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # U222-004-R
- Zoro # G004954306
- UPC # 37332118127
- Country of Origin China
- Category USB Hubs & Converters
Description
the ultra small 4-port usb 2.0 hub is the most versatile and powerful hub on the market. This usb 2.0 hub allows you to connect up to four usb devices to a single usb port on a pc/mac/laptop. Meets or exceeds usb 2.0 specifications for hi-speed data transmission rates up to 480mbps. Perfect for both the desktop and mobile user. For the mobile user, this full featured hub with built-in cable is pocket size and an ideal solution for the user on the go. All four ports support usb battery charging (bc) specification v1.2, providing up to 1.5a for fast charging of mobile devices. Includes a 100-240v, 5v, 2a power adapter. This usb 2.0 device is backwards compatible so that it will function with both usb 2.0 devices as well as usb 1.1 peripherals. Comes in a clamshell retail package. features: usb2.0 hub - 4-port supports all data transfer rates up to 480mbps compact design with built-in cable (6-in.), perfect for travel plug-and-play/hot-swappable allows you to add or remove a device at any time diagnostic leds indicate power and port status bus-powered or self-powered all four ports support usb battery charging (bc) specification v1.2, providing up to 1.5a for fast charging of mobile devices includes external power supply with nema 1-15p plug (input: 100-240v, 50/60hz, 0.35a; output: 5v, 2a) compatible with all major operating systems
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GADGET GUARD Glass Screen Protector for Apple iPad Pro 12.9 2022 / 2021 / 2020 / 2018 (GGBIXXC340AP02B)
- MIGHTY MAX BATTERY 12V 8.6AH 190CCA GEL Replacement Battery Compatible with WPS 49-2286 (MAX3988063)
- MONOPRICE Dp 1.2A To Vga Active Adapter, Black (12790)
- ILC Replacement for Cardiac Science Xbtaed001a (XBTAED001A)
- TRIPP LITE USB 30 SuperSpeed Hub, 4 Ports, Black (U360-004-MINI)
- TRIPP LITE Hub, Portable, USB-C, Gen 1, USB 3.1, White (TRPU4600042A2C)
- TRIPP LITE USB 20 UltraMini Compact Hub with Power Adapter, 4 Ports, Black (U222-004-R)
- TRIPP LITE Hub/Adapter, Portable, USB-C, Gen 1, USB 3.1, White (TRPU4600033AG)
- TRIPP LITE Charging Hub 3.0, 7-Port, Black (U360-007)
- TRIPP LITE SuperSpeed Hub, 4-Port, USB 3.0, 4-1/5"Wx1-3/10"Lx2/5"H, BK (TRPU360004SLIM)
- STARTECH.COM Usb Type C 10Gbps Mini Dock (DKT31CHDVCM)
- Tripp Lite USB Hubs & Converters