Tripp Lite

Tripp Lite 4-Port USB 2.0 Hub


product price: $54.85
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

tripp lite's u225-004-r 4-port usb 2.0 hub allows you to attach multiple usb devices to a single usb port on your computer. The hub supports all three data transfer speeds: low speed (1.5 mbps), full speed (12 mbps) and hi-speed (480 mbps). Includes 4 ft. Usb 2.0 computer to hub cable (a-b). features: usb 2.0 and 1.1 compliant compact desktop design ( 4"w x 2.5"d x .625"h ) does not require external power, software, or complicated set-up procedures supports usb 2.0 spec up to 500ma per port on bus-power, 500ma from the usb 2.0 computer port is shared between the hub ports plug & play and hot swap capability compatible with windows, mac and linux system requirements: a windows, mac or linux computer with an available usb port

Restrictions

  • This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.