Shop All Universal Remotes
Tripp Lite
TOSLINK Digital Optical 13 ft. Audio Cable
Mfr # A102-04M
Zoro # G9763185
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Side B Connector 1 Type Toslink (Male)
- Cable Length 13.12 ft
- Conductor Material Copper
- Connector Type Toslink Digital Audio
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # A102-04M
- Zoro # G9763185
- UPC # 37332121929
- Country of Origin China
- Category Universal Remotes
Dimensions
Cable Length | 13.12 ft |
Cable Length (ft.) | 13.1 |
Details
Color | Black |
Side B Connector 1 Type | Toslink (Male) |
Conductor Material | Copper |
Connector Type | Toslink Digital Audio |
Side A Connector 1 Type | Toslink (Male) |
Cable Type | Fiber Optic |
Technology | Toslink/SPDIF |
Jacket Type | Plenum |
Product Type | Audio Cable |
Description
Tripp Lite's TOSLINK Digital Optical SPDIF Audio Cable (13ft) provides the ultimate in pure, digital audio quality. Using superior grade optical fiber, and precision polished optical connectors, TOSLINK cables offer a clean signal at even the most extreme volumes to give you a detailed, rich sound. Tripp Lite warrants this cable to be from defects in material and workmanship for life.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEEK THERMAL PhoneAdapter, 206x156Res, Manual, Android (CT-AAA)
- ULTRAFIRE Battery 3.7 Volt Lithium Ion Ultrafire Lithium Ion Battery (LION-1865-30-UF)
- ZORO SELECT Sealed Lead Acid Battery, 4VDC, 4.5Ah (47026)
- KNAPE & VOGT Knape & Vogt Kvuccb Undercabinet Pull Down Cookbook Rack (KVUCCB)
- WOODS Tmr Rmt Indr 3Pc Outlet Wht (13569)
- PHILIPS Philips 4-Device Universal Slide In Remote Control, Roku (SRP2024R/27)
- RCA Hospital TV Power Supply, Wall Mount (JPS24D)
- NOSO Brightstar BR100B Universal TV Remote Pack of 5, 5PK (BR100B-5)
- RCA Universal 3-Device Remote (RCR3273Z)
- RCA Palm-Sized 4-Device Universal Remote (RCR504BZ)
- INFINITI Universal Remote Control (CH524)
- Tripp Lite Universal Remotes