Shop All TV Mounts & Stands
Tripp Lite
Tilt TV Wall Mount System with Rail, 26" to 55" Screen
Mfr # DWT2655XE
Zoro # G5189576
product price: $62.79
/ea
$62.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Metal
- Depth 1.8"
- Features Bubble Level, Flexible, Adjustable Viewing Angle, Tilt, Scratch Resistant
- Product Type Wall Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # DWT2655XE
- Zoro # G5189576
- UPC # 037332183583
- Country of Origin China
- Category TV Mounts & Stands
Dimensions
Depth | 1.8" |
Details
Item | Display Mount,Tilt,TV,Monitor,26-55" |
Color | Black |
Material | Metal |
Features | Bubble Level, Flexible, Adjustable Viewing Angle, Tilt, Scratch Resistant |
Product Type | Wall Mount |
Compatibility | LCD TV |
Description
Display Mount,Tilt,TV,Monitor,26-55 In.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARGUS 14" Slipskin Sleeve Black, TSS932 (TSS932)
- MIGHTY MAX BATTERY ML3-12 12V 3.4Ah Replacement Battery for APC BE350U - APC RBC35 (ML3-1275)
- ULTRALAST Battery 3.6 Volt Nickel Cadmium Ultralast Cordless Phone Battery (BATT-3300)
- BESTLINK NETWARE CAT6 RJ45 Shielded Industrial Panelmount Bulkhead Coupler (102051)
- TRIPP LITE Mobile Flat/Curved Panel Floor Stand for 32"-70" TVs/Monitors, 110 lbs (DMCS3270XP)
- TRIPP LITE Tilt TV Wall Mount, 13" to 27" Screen (DWT1327S)
- TRIPP LITE Mobile Tv Stand - Height Adjustable, 13 To 42 Tvs And Monitors, (DMC1342S)
- TRIPP LITE Tripp Lite Fixed Wall Mount for 37" to 70" TVs and Monitors (DWF3770L)
- TRIPP LITE TV Wall Mount, 37" to 70" Screen, Black (DWT3770X)
- TRIPP LITE TV Wall Monitor Mount Arm Swivel Tilt, 17" to 42" Screen (DWM1742MN)
- MOUNT-IT Tilt Low-Profile TV Wall Mount for 32"-55" TVs (MI-368S)
- Tripp Lite TV Mounts & Stands