Shop All TV Mounts & Stands
Tripp Lite
Tilt TV Wall Mount, 13" to 27" Screen
Mfr # DWT1327S
Zoro # G5189585
product price: $23.79
/ea
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Metal
- Features Scratch Resistant, Durable, Adjustable Viewing Angle, Tilt
- Product Type Wall Mount
- Compatibility LCD TV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # DWT1327S
- Zoro # G5189585
- UPC # 037332183576
- Country of Origin China
- Category TV Mounts & Stands
Details
Item | Display Mount,Tilt,TV,Monitor,13-27" |
Color | Black |
Material | Metal |
Features | Scratch Resistant, Durable, Adjustable Viewing Angle, Tilt |
Product Type | Wall Mount |
Compatibility | LCD TV |
Description
Display Mount,Tilt,TV,Monitor,13-27 In.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for Zeus PC4.2-6 - 4 Pack (ML4-6MP48106100372)
- ILC Replacement for Epson V13h010l89 Lamp & Housing (V13H010L89 LAMP & HOUSING EPSON)
- BARSKA General Monocular, 10x Magnification, Roof Prism, 288 ft Field of View (AA10311)
- MOXA Unmgd Gigabit Eth. Swtch W/ 8 10/100Baset(X)Ports, Eds-2010-Ml-2Gtxsfp (EDS-2010-ML-2GTXSFP)
- TRIPP LITE Enclosure Security DVR Lockbox, 5U (SRDVRLB)
- TRIPP LITE TV Wall Monitor Mount Arm Swivel Tilt, 17" to 42" Screen (DWM1742MN)
- TRIPP LITE TV Wall Monitor Mount Arm Swivel Tilt, 60" to 100" Screen (DWM60100XX)
- TRIPP LITE Mobile Flat/Curved Panel Floor Stand for 32"-70" TVs/Monitors, 110 lbs (DMCS3270XP)
- TRIPP LITE TV Wall Monitor Mount Arm Swivel Tilt, 37" to 70" Screen (DWM3770X)
- TRIPP LITE TV Wall Mount, 37" to 70" Screen, Black (DWT3770X)
- MONARCH SPECIALTIES Tv Stand, 48 Inch, Console, Storage Drawers, Living Room, Bedroom, Laminate, Brown (I 2602)
- Tripp Lite TV Mounts & Stands