Shop All Power Strips
Tripp Lite
Three Stage Surge and Noise Suppressors
Mfr # ISOBAR6ULTRA
Zoro # G5785766
product price: $88.15
/ea
Free Shipping & Returns
$88.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Outlets 6
- Voltage 120VAC
- Color Light Gray
- Cord Length 1.83m
- Max. Amps 12A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # ISOBAR6ULTRA
- Zoro # G5785766
- UPC # 037332010544
- Country of Origin China
- Category Power Strips
Dimensions
Cord Length | 1.83m |
Description
Three Stage Surge and Noise Suppressors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Automotive Fuse Kit, 120 Fuses Included 2 A to 30 A, Not Rated (KTI00081)
- TOWER MANUFACURING In – Line Triple Tap Manual Reset 15 Amps/ 20 Amp GFCI 2FT (30396501-08)
- SOUTHWIRE Thermostat Wire, 500ft, Gauge 18/2, CL2P (555020523)
- NVENT HOFFMAN Mild Steel Disconnect Enclosure, 42 in H, 10 in D (A42SA3210LPPL)
- TRIPP LITE Power Strip, Hospital, 4 15A, 2ft cord (PS-402-HG-OEM)
- TRIPP LITE Outlet Strip, 15A, 4 Outlet, 10 ft. (PS-410-HGOEMCC)
- TRIPP LITE Surge Suppressor, 6 Outlets, Metal Case, (DG115-SI)
- TRIPP LITE Power Strip 120V 5-15R 24 Outlet 15ft Cord Vertical Metal 0URM (PS7224)
- TRIPP LITE PDU, 120V, 6 Outlet, 15 ft., Black (RS-0615-F)
- TRIPP LITE Surge Protector, 6-Outlet, 6-7/10"Wx1-4/5"Dx9-3/5"H, Black (TRPTLP66USBR)
- TRIPP LITE Power Strip, 4 out, industrial, 6ft cord (UL603CB-6)
- Tripp Lite Extension Cords & Power Strips