Shop All Voice & Data Patch Cords
Tripp Lite
T1 Cable, Shielded, RJ48C, RJ 45 M/M, 5ft
Mfr # N266-005
Zoro # G5411570
product price: $23.39
/ea
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type - Patch Cord RJ45 (Male); RJ45 (Male)
- Length - Patch Cord 5 ft
- Jacket Color Beige
- Connector Type Crossover
- Conductor Material Solid Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # N266-005
- Zoro # G5411570
- UPC # 037332150356
- Country of Origin United States
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 5 ft |
Cable Length | 5 ft |
Cable Length (ft.) | 5 |
Description
T1 Cable,Shielded,RJ48C,RJ 45 M/M,5ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 240V AC, 3 Poles (CR306D003)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action (9013GSG2J24)
- EATON BUSSMANN Fuse Holder, 0 to 30A Amp Range, 600V AC/DC Volt Rating, 3 Poles, Box Lug, Midget Fuse Type (OPM-1038)
- GE GE 15 ft Extension Cord, 3 Outlet, White, 50554 (51962)
- TRIPP LITE Display Extender Receiver, VGA, Cat5e/6 (B132-100-1)
- TRIPP LITE Molded Patch Cable, Cat5E, 14 ft., Blue (N002-014-BL)
- TRIPP LITE Up-Angle Cat6 Gigabit Molded Utp Ethernet Cable (Rj45 Right-Angle Up (N204-020-BL-UP)
- TRIPP LITE Left-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S10-BL-LA)
- TRIPP LITE Down-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S02-BL-DN)
- TRIPP LITE Cat6 Cable, Snagless, Molded, RJ45, Blue, 3ft (N201-003-BL)
- SWE-TECH 3C Plenum Cat6 Bulk Cable, Yellow, Solid, UTP, CMP, 23 AWG, Pullbox, UL listed, 1000ft (FWT11X8-081TH)
- Tripp Lite Voice & Data Patch Cords