Shop All Wall Mount Cabinets
Tripp Lite
Swivel/Tilt 37"-70" Wall Mount
Mfr # DWM3770X
Zoro # G9480762
product price: $220.80
/ea
Free Shipping & Returns
$220.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Wall
- Load Capacity 165 lbs
- Color Black
- Material Steel
- Standards RoHS3, REACH and CE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # DWM3770X
- Zoro # G9480762
- UPC # 37332187437
- Country of Origin China
- Category Wall Mount Cabinets
Details
Mounting | Wall |
Load Capacity | 165 lbs |
Color | Black |
Material | Steel |
Standards | RoHS3, REACH and CE |
Description
The Tripp Lite Articulating Mount offers full-motion articulation and can free up valuable space in your workstation by allowing you to effortlessly reposition your display at any time, even after installation. Its sleek design features convenient 1-touch display adjustment with tilt and swivel capabilities and fits most 37" to 70" flat panel displays. Its durable, all-metal frame with scratch-resistant, powder-coat finish withstands the stress of repeated use and blends easily into any decor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Wardrobe Locker, 18 in W, 18 in D, 78 in H, (1) Tier, (1) Wide, Dark Gray (U1888-1A-HG)
- QUANTUM STORAGE SYSTEMS 80 lb Hang & Stack Storage Bin, Polypropylene, 8-1/4 in W, 7 in H, 18 in L, Black (QUS248BK)
- ZORO SELECT Single Rod Pegboard Hook, 1 In, PK10 (5TPF9)
- ECONOCO Adjustable Pipeline Ballet Rack (PSBBADJ)
- MANHATTAN COMFORT Garage Cabinet, Floating, 30" (2-5GMC)
- INVAL Garage Storage System (GS-GP40)
- HOMAK MANUFACTURING Homak Wall Cabinet 2 Door With 2 Shelves (GS00727021)
- DIVERSIFIED SPACES Cabinet, Tool Storage, Wall Mounted (MC-1)
- LAKESIDE Narcotics Cabinet, (2) Shelves, (1) Door, Double Lock - Beige (LNC-2)
- GLOBAL INDUSTRIAL Assembled Clear View Wall Storage Cabinet, 13-3/4x12-3/4x30, Off White (270017WH)
- SPACECAB Medicine Cabinet, 6-Shelf 26" x 16" (ZACA11)
- Tripp Lite Wall Mount Cabinets