Shop All Wall Mount Cabinets
Tripp Lite
Swivel/Tilt 17"-42" Wall Mount
Mfr # DWM1742MN
Zoro # G9482704
product price: $38.40
/ea
$38.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width of Cabinet 2.2 in
- Height of Cabinet 1.28 in
- Cabinet Color Black
- Includes Swivel, Tilt Wall Mount, Mounting Hardware, Hex Key, Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # DWM1742MN
- Zoro # G9482704
- UPC # 37332183552
- Country of Origin China
- Category Wall Mount Cabinets
Dimensions
Width of Cabinet | 2.2 in |
Height of Cabinet | 1.28 in |
Details
Cabinet Color | Black |
Includes | Swivel, Tilt Wall Mount, Mounting Hardware, Hex Key, Manual |
Description
The VESA-compliant Tripp Lite 17" to 42" Swivel/Tilt Wall Mount allows you to mount your flat-panel television, monitor or other display on the wall. Ideal for home theaters, classrooms, boardrooms, hotels, bars and restaurants, it fits most 17" to 42" flat-panel displays.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Frame with Shelves, 27"D x 24"W x 58"H, Black (K410/B)
- AKRO-MILS 200 lb Storage Bin, Plastic, 12 3/8 in W, 12 in H, 20 in L, Blue (30282BLUE)
- 80/20 Slot 4 Hole Lock Zinc Hinge 15, 40 / 45S (12085)
- STRONG HOLD 12 ga. ga. Stainless Steel Storage Cabinet, 48 in W, 78 in H, Stationary (46-244SS)
- MANHATTAN COMFORT Eiffel Floating Garage Cabinet in Matte Black and Aqua Blue (Set of 3) (3-251BMC83)
- MANHATTAN COMFORT Garage Cabinet, Floating, 30" (2-5GMC)
- GREENE MANUFACTURING Wall Cabinet, 30" H, 36" W, Charcoal Gray (DTW-1236-3000)
- GLOBAL INDUSTRIAL Assembled Wall Storage Cabinet, 18W x 12D x 26H, Gray (269875GY)
- VIDEO MOUNT PRODUCTS Vertical Wall Cabinet (ERVWC-5U36)
- DURHAM MFG Cabinet, Wall Mount (060-95-WFS)
- MANHATTAN COMFORT Steel Garage Storage Cabinet, 30 in W, 30.3 in H (5GMC)
- Tripp Lite Wall Mount Cabinets