Shop All Power Strips
Tripp Lite
Surge Supressor, 12-Outlet, 8Ft Cord, Blk
Mfr # TLP1208SAT
Zoro # G0063660
$56.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 12
- Amps 15A
- Voltage 120VAC
- Color Black
- Cord Length 8 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tripp Lite
- MFR # TLP1208SAT
- Zoro # G0063660
- UPC # 037332175182
- Country of Origin China
- Category Power Strips
Dimensions
Cord Length | 8 ft. |
Width | 2.7" |
Depth | 10.3" |
Height | 1.5" |
Power Cord/Cable Length | 8 ft |
Input Cord Length (ft.) | 8 |
Unit Dimensions (hwd / in.) | 1.510 x 4.860 x 12.040 |
Description
Protect It!(TM) Ten-/Twelve-Outlet Surge Suppressors, Length
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Twist Lock Flange Receptacle 3 Wire, 30 Amps, 250V, NEMA L6-30R (YGF039F)
- WIEGMANN Carbon Steel Disconnect Enclosure, 24 in H, 25 in W, 8 in D, NEMA 12; 13, Hinged (SDN12242508PL)
- USA INDUSTRIALS Aftermarket Allen-Bradley Bulletin 100/IEC Contact Kit - Replaces 40781-800-01, 3-Pole (9663CA)
- DWYER INSTRUMENTS Explosion Proof Differential Pressure Switch (1950G-20-B-24-NA)
- TRIPP LITE Surge, 6 Outlet, 6ft cord, 360J, Black, LED (TLP6B)
- TRIPP LITE Power Strip, 7-Outlet, Black, 12ft cord (PS712B)
- TRIPP LITE Surge Protector Strip, 7 Outlet, White (TLP712)
- TRIPP LITE Protect It Surge Protector, 7 Outlets, 4 ft. Cord, 1080 Joules, Black (TLP74RB)
- TRIPP LITE Surge Protector Strip, 12 Outlet, Black (IBR12)
- TRIPP LITE PDU, 120V, 12 Outlet, 15 ft., Black (RS1215-20)
- TRIPP LITE Surge Protector Strip, 4 Outlet, White (SPS415HGULTRA)
- Tripp Lite Power Strips