Shop All Power Strips
Tripp Lite
Surge Suppressor, 6 Outlet, 220-250VAC
Mfr # SUPER6OMNID
Zoro # G0572531
product price: $29.19
/ea
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 6
- Amps 10A
- Voltage 220 to 250VAC
- Color Light Gray
- Cord Length 6 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # SUPER6OMNID
- Zoro # G0572531
- UPC # 037332121141
- Country of Origin China
- Category Power Strips
Dimensions
Cord Length | 6 ft. |
Width | 2 1/2 in |
Length | 15 1/2 in |
Depth | 1.25" |
Height | 15.5" |
Length (Straight Wireway) | 15 1/2 in |
Power Cord/Cable Length | 6 ft |
Input Cord Length (ft.) | 6 |
Unit Dimensions (hwd / in.) | 1.750 x 16.000 x 2.500 |
Description
Surge Suppressor, Color Light Gray, Cord Length 5.9 ft, Rated Joules 750, Max. Amps 10 A, Power Indicator Yes, Voltage 220 to 250V AC, Length 15 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Thermocouple Ext Wire, JX, 24AWG, Str, 100Ft (TCWR-1019)
- MERSEN UL Class Fuse, T Class, A6T Series, Very Fast Acting, 30A, 600V AC, Non-Indicating (A6T30)
- HUBBELL WIRING DEVICE-KELLEMS White Industrial Reel with HBL5369C, UL Type 1, 45 Ft, #12/3 SJO, 20 A, 125 VAC (HBLI45123C20)
- SIEMENS Foot Switch, Momentary Action (3SE29320AA20)
- TRIPP LITE Surge Protector Strip, 6 Outlet, Gray (TLP606TAA)
- TRIPP LITE Protect It Surge Protector, 8 Outlets, 25 ft. Cord, 1440 Joules, Gray (TLP825)
- TRIPP LITE Power Strip, 12-Outlet, 5-20P, 36in cord (PS361220)
- TRIPP LITE 6-Outlet Surge Protector, 990 Joules, 2USB, BK (TRPTLP606USB)
- TRIPP LITE Datacom Surge Protector, 6 Outlet, Gray (ISOTEL 6 ULTRA)
- TRIPP LITE Outlet Strip, 15A, 4 Outlet, White (PS-415-HG-OEM)
- TRIPP LITE PDU, 120V, 6 Outlet, 15 ft., Black (RS-0615-F)
- Tripp Lite Extension Cords & Power Strips