Shop All Power Strips
Tripp Lite
Surge Protector Wallmount Direct Plug In 120V 1 Outlet 600 Joule
Mfr # SPIKECUBE
Zoro # G6774618
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 1
- Voltage 120VAC
- Color Light Gray
- Max. Amps 15A
- Mounting Style Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # SPIKECUBE
- Zoro # G6774618
- UPC # 037332223470
- Country of Origin China
- Category Power Strips
Details
Item | Direct Plug-In Personal Surge Protector |
Number of Outlets | 1 |
Voltage | 120VAC |
Color | Light Gray |
Max. Amps | 15A |
Mounting Style | Wall |
Housing Material | Plastic |
NEMA Receptacle Configuration | NEMA 5-15R |
NEMA Plug Configuration | NEMA 5-15P |
Frequency | 50/60 Hz |
Description
Surge Protector Wallmount Direct Plug In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1" x 10FT- Orange (HS3-100-10-OR)
- HUBBELL Connector, 5-15R, 15A, 125V (HBL8119V)
- QUICKCABLE EPDM SS Cable Clamp, 3/8", PK10 (504422-010)
- PANDUIT J Hook, Wall Mount, 0.75 In, PK10 (JP75W-L2)
- TRIPP LITE Power Strip, 9 out, Industrial, 15ft cord (UL17CB-15)
- TRIPP LITE TRIPP LITE Protect It Power Strip 6 NEMA 5-15/20R TLM615NC20 (TLM615NC20)
- TRIPP LITE Power Strip, 3 Outlet, Industrial, 6ft cord (3SP)
- TRIPP LITE Surge Protector, 12 Outlet, 8' Cord, 2880 Joules, Black (TRPTLP1208SAT)
- TRIPP LITE PDU, 30A, 24 Outlet, 15 ft, Black (PDU2430)
- TRIPP LITE PDU, 15A, 13 Outlet, 15 ft, Black (PDUMH15)
- TRIPP LITE Surge Protector, 7 Outlet, 2520 Joules, 15' Cord, Gray (TRPSUPER7TEL15)
- Tripp Lite Power Strips