Shop All Surge Protectors
Tripp Lite
Surge Protector
Mfr # TLP648UCBAM
Zoro # G910724314
product price: $71.85
/ea
$71.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Desk Clamp
- Voltage 120V
- Enclosure Material Plastic
- Length 5 1/4 in
- Width 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # TLP648UCBAM
- Zoro # G910724314
- UPC # 037332265807
- Country of Origin China
- Category Surge Protectors
Dimensions
Length | 5 1/4 in |
Width | 2 3/4 in |
Cord Length | 8 ft |
Height | 5 1/4 in |
Wire Size | 14 ga |
Description
Surge Protector, Total Number of Outlets 6, Color Black, Cord Length 8 ft, Communication Port (3) USB, Rated Joules 1,080, Application Home, Office, Housing Material Plastic, Max. Amps 2.4 A, Receptacle Configuration NEMA 5-15R, Plug Configuration NEMA 5-15P, Wire Size 14 ga, Number of Transformer Outlets 2, USB Charging Port 3, Medical Facility Use Outside Patient Care Areas (UL 1363); Outside Patient Care Areas (UL 1449), Voltage 120V AC, Length 5 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OK INDUSTRIES Manual Wire Wrap/Unwrap Tool, 22-24 AWG (HW-UW-224)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@300VAC, 3PST (RIB243P)
- WIEGMANN Galvanized Steel Enclosure, 12 in H, 12 in W, 4 in D, NEMA 3R, Screw On (RSC121204GNK)
- BRYANT Locking Device, Male Plug, 15A 125V, 2-Pole 3- Wire Grounding, L5-15P, Screw Terminal, Yellow (BRY24W47)
- TRIPP LITE Surge Protector (TLP28PD57WCAM)
- TRIPP LITE Dataline Surge Suppressor, Rj45 100 & 10 (DNET1)
- TRIPP LITE Surge Suppressor - External - Circuit Breaker - Ac 120 V - 2 X Power (IS-250)
- TRIPP LITE Tripp Lite ULTRABLOK Isobar 2 Outlet Direct Plug-In Surge Protector & Suppressor Diagnostic LED (ULTRABLOK)
- TRIPP LITE Surge Protector, Desk Clamp, 2-7/10"Wx5-3/10"Dx5-1/5"H, LGY (TRPTLP648USBC)
- CITEL Surge Protector, 3 Phase, 120/208V, 4 (M50-120Y-B)
- Tripp Lite Power System Protection