Shop All Surge Protectors
Tripp Lite
Surge Protector
Mfr # TLP606UCTOWER
Zoro # G010724351
product price: $59.89
/ea
$59.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Desktop
- Voltage 120V
- Enclosure Material Plastic
- Length 4 in
- Depth 7 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # TLP606UCTOWER
- Zoro # G010724351
- UPC # 037332260307
- Country of Origin China
- Category Surge Protectors
Dimensions
Length | 4 in |
Depth | 7 3/4 in |
Width | 5 7/8 in |
Cord Length | 8 ft |
Height | 7 3/4 in |
Wire Size | 14 AWG |
Description
Surge Protector, Total Number of Outlets 6, Color Gray, Cord Length 8 ft, Communication Port (3) USB-A, USB-C, Rated Joules 1,800, Application Home, Office, Housing Material Plastic, Max. Amps 6 A, Receptacle Configuration NEMA 5-15R, Plug Configuration NEMA 5-15P, Wire Size 14 AWG, Number of Transformer Outlets 2, USB Charging Port 4, Medical Facility Use Outside Patient Care Areas (UL 1363); Outside Patient Care Areas (UL 1449), Voltage 120V AC, Length 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON 22-16 AWG Non-Insulated Ring Terminal #10 Stud PK100 (A18-10)
- SQUARE D Lug Kit, 150A, 600V AC (CU150HD)
- LOWELL Rocker Switch Momentary (RPSW-MP)
- RHEEM Uv6379L Thermocouple Kit - 18 (UV6379L)
- TRIPP LITE Surge Suppressor - External - Circuit Breaker - Ac 120 V - 2 X Power (IS-250)
- TRIPP LITE Surge Protector, Desk Clamp, 2-7/10"Wx5-3/10"Dx5-1/5"H, LGY (TRPTLP648USBC)
- TRIPP LITE Dataline Surge Suppressor, Rj45 100 & 10 (DNET1)
- TRIPP LITE Surge Protector (TLP28PD57WCAM)
- TRIPP LITE Tripp Lite ULTRABLOK Isobar 2 Outlet Direct Plug-In Surge Protector & Suppressor Diagnostic LED (ULTRABLOK)
- SCHNEIDER ELECTRIC Surge Arrester, 3 Phase, 277/480V, 3 Poles, 4 (M9L33480)
- CITEL Surge Protector, 1 Phase, 120V, 2 (DS41S-120)
- Tripp Lite Power System Protection