Shop All Surge Protectors
Tripp Lite
Surge Protector
Mfr # TLP410UCUFOAM
Zoro # G010724306
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Desktop
- Voltage 120V
- Enclosure Material Plastic
- Length 7 3/4 in
- Depth 1 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tripp Lite
- MFR # TLP410UCUFOAM
- Zoro # G010724306
- UPC # 037332265777
- Country of Origin China
- Category Surge Protectors
Dimensions
Length | 7 3/4 in |
Depth | 1 7/8 in |
Width | 7 in |
Cord Length | 10 ft |
Height | 1 7/8 in |
Wire Size | 14 ga |
Description
Surge Protector, Total Number of Outlets 4, Color White, Cord Length 10 ft, Communication Port (3) USB-A, Micro-USB Cable, USB-C, Rated Joules 1,080, Application Conference Tables, Housing Material Plastic, Max. Amps 4.8 A, Receptacle Configuration NEMA 5-15R, Plug Configuration NEMA 5-15P, Wire Size 14 ga, Number of Transformer Outlets 4, USB Charging Port 4, Medical Facility Use Outside Patient Care Areas (UL 1363); Outside Patient Care Areas (UL 1449), Voltage 120V AC, Length 7 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, XHHW, 10 AWG, 500 ft, Green, Nylon Jacket, PVC Insulation (37116103)
- PANDUIT 8.5" L Releasable Miniature Cable Tie BK PK 100 (ERT2M-C20)
- PANDUIT 8" L Miniature Cable Tie Aqua PK 100 (PLT2I-C76)
- PANDUIT Fork Term, Vyl, Insulated, 12, PK25 (EV10-14FB-Q)
- TRIPP LITE Surge Protector (TLP28PD57WCAM)
- TRIPP LITE Tripp Lite ULTRABLOK Isobar 2 Outlet Direct Plug-In Surge Protector & Suppressor Diagnostic LED (ULTRABLOK)
- TRIPP LITE Dataline Surge Suppressor, Rj45 100 & 10 (DNET1)
- TRIPP LITE Surge Protector, Desk Clamp, 2-7/10"Wx5-3/10"Dx5-1/5"H, LGY (TRPTLP648USBC)
- TRIPP LITE Surge Suppressor - External - Circuit Breaker - Ac 120 V - 2 X Power (IS-250)
- CITEL Surface Mount Telecom Protector, Rj11 In/Out (MJ6-1T)
- INTERMATIC Type 1 or Type 2 Surge Protective Device (IG1240RC3)
- Tripp Lite Surge Protectors