Shop All Surge Protectors
Tripp Lite
Surge Protector
Mfr # TLP38UAM
Zoro # G610724317
product price: $57.49
/ea
$57.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Desktop
- Voltage 120V
- Enclosure Material Plastic
- Length 3 3/8 in
- Depth 3 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # TLP38UAM
- Zoro # G610724317
- UPC # 037332265784
- Country of Origin China
- Category Surge Protectors
Dimensions
Length | 3 3/8 in |
Depth | 3 5/8 in |
Width | 3 1/2 in |
Height | 3 5/8 in |
Cord Length | 8 ft |
Wire Size | 14 ga |
Description
Surge Protector, Total Number of Outlets 3, Color Black, Cord Length 8 ft, Communication Port (4) USB, Rated Joules 540, Application Conference Tables, Housing Material Plastic, Max. Amps 4.8 A, Receptacle Configuration NEMA 5-15R, Plug Configuration NEMA 5-15P, Wire Size 14 ga, Number of Transformer Outlets Not Applicable, USB Charging Port 4, Medical Facility Use Outside Patient Care Areas (UL 1363); Outside Patient Care Areas (UL 1449), Voltage 120V AC, Length 3 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Braided Sleeving, 3.340 In., 10 ft., Black (DFN3.34BK10)
- RETYZ Releasable Tie, Fluor. Green, Nylon, PK100 (EVT-S12FG-TA)
- HUBBELL WIRING DEVICE-KELLEMS Wall Plates and Boxes, Number of Gangs: 2 Stainless Steel, Brushed Finish (SSJ2)
- HONEYWELL Roller Lever Arm, 1.5 to 3.5 In Arm L (LSZ52N)
- TRIPP LITE Surge Protector (TLP28PD57WCAM)
- TRIPP LITE Dataline Surge Suppressor, Rj45 100 & 10 (DNET1)
- TRIPP LITE Surge Suppressor - External - Circuit Breaker - Ac 120 V - 2 X Power (IS-250)
- TRIPP LITE Tripp Lite ULTRABLOK Isobar 2 Outlet Direct Plug-In Surge Protector & Suppressor Diagnostic LED (ULTRABLOK)
- TRIPP LITE Surge Protector, Desk Clamp, 2-7/10"Wx5-3/10"Dx5-1/5"H, LGY (TRPTLP648USBC)
- CITEL Surge Protector, 1 Phase, 230V, 4 (M50F-230S-A)
- NIPPON Appliance Surge Protector (PROTECTAC)
- Tripp Lite Power System Protection