Shop All Surge Protectors
Tripp Lite
Surge Protector
Mfr # TLP368CUBEUAM
Zoro # G910724390
product price: $68.59
/ea
$68.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Desktop
- Voltage 120V AC
- Enclosure Material Plastic
- Length 3 1/4 in
- Depth 3 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # TLP368CUBEUAM
- Zoro # G910724390
- UPC # 037332265791
- Country of Origin China
- Category Surge Protectors
Dimensions
Length | 3 1/4 in |
Depth | 3 1/8 in |
Width | 3 1/8 in |
Cord Length | 8 ft |
Height | 3 1/8 in |
Wire Size | 14 ga |
Description
Surge Protector, Total Number of Outlets 3, Color Black, Cord Length 8 ft, Communication Port (6) USB, Rated Joules 540, Application Conference Tables, Housing Material Plastic, Max. Amps 2.4 A, Receptacle Configuration NEMA 5-15R, Plug Configuration NEMA 5-15P, Wire Size 14 ga, Number of Transformer Outlets Not Applicable, USB Charging Port 6, Medical Facility Use Outside Patient Care Areas (UL 1449), Voltage 120V AC, Length 3 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALEX Couplng Rigid Conduit Stl 1In (64010)
- DAYTON Overload Relay, 0.16 to 0.25A, Class 10, 3P (6ECA4)
- NVENT HOFFMAN Carbon Steel Enclosure, 20 in H, 16 in W, 8 in D, NEMA 12; 13, Non Hinged Clamp (A201608LP)
- MERSEN Semiconductor Fuse, A15QS Series, 150A, Fast-Acting, 150V AC, Bolt-On (A15QS150-4)
- TRIPP LITE Surge Suppressor - External - Circuit Breaker - Ac 120 V - 2 X Power (IS-250)
- TRIPP LITE Tripp Lite ULTRABLOK Isobar 2 Outlet Direct Plug-In Surge Protector & Suppressor Diagnostic LED (ULTRABLOK)
- TRIPP LITE Surge Protector (TLP28PD57WCAM)
- TRIPP LITE Dataline Surge Suppressor, Rj11/45 Two L (DTEL2)
- TRIPP LITE TRIPP LITE serial DB9-232 Protector DB9 (DB9)
- TRIPP LITE Surge Protector, Desk Clamp, 2-7/10"Wx5-3/10"Dx5-1/5"H, LGY (TRPTLP648USBC)
- SQUARE D Surge protection device, Surgelogic, EMA, 160kA, 480Y/277VAC, 3 phase, 4 wire, NEMA 1 (SSP04EMA16)
- Tripp Lite Surge Protectors