Shop All Surge Protectors
Tripp Lite
Surge Protector
Mfr # TLP28PD57WCAM
Zoro # G410724388
product price: $63.45
/ea
$63.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Desktop
- Voltage 120V AC
- Enclosure Material Plastic
- Length 4 1/8 in
- Depth 1 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # TLP28PD57WCAM
- Zoro # G410724388
- UPC # 037332274908
- Country of Origin Viet Nam
- Category Surge Protectors
Dimensions
Length | 4 1/8 in |
Depth | 1 1/8 in |
Width | 4 1/8 in |
Height | 1 1/8 in |
Cord Length | 6 ft |
Wire Size | 16 ga |
Description
Surge Protector, Total Number of Outlets 2, Color White, Cord Length 6 ft, Communication Port (3) USB, Rated Joules 300, Application Conference Tables, Housing Material Plastic, Max. Amps 4.8 A, Receptacle Configuration NEMA 5-15R, Plug Configuration NEMA 5-15P, Wire Size 16 ga, Number of Transformer Outlets 2, USB Charging Port 3, Voltage 120V AC, Length 4 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Nonfusible Safety Switch, General Duty, 240V AC, 2PST, 60 A, NEMA 3R (DU222RB)
- SCHNEIDER ELECTRIC Head for joystick controller, Harmony XB4, plastic, 22mm, 2 directions, spring return (ZD4PA22)
- MERSEN UL Class Fuse, T Class, A6T Series, Very Fast Acting, 30A, 600V AC, Non-Indicating (A6T30)
- ADVANCE CABLE TIES 14 120 lb UV Black Cable Tie 100/BG (20 bags per case) (AL-14-120-0-C)
- TRIPP LITE TRIPP LITE serial DB9-232 Protector DB9 (DB9)
- TRIPP LITE Dataline Surge Suppressor, Rj11/45 Two L (DTEL2)
- TRIPP LITE Surge Suppressor - External - Circuit Breaker - Ac 120 V - 2 X Power (IS-250)
- TRIPP LITE Surge Protector, Desk Clamp, 2-7/10"Wx5-3/10"Dx5-1/5"H, LGY (TRPTLP648USBC)
- TRIPP LITE Tripp Lite ULTRABLOK Isobar 2 Outlet Direct Plug-In Surge Protector & Suppressor Diagnostic LED (ULTRABLOK)
- TRIPP LITE Dataline Surge Suppressor, Rj45 100 & 10 (DNET1)
- SOLAHD Surge Protection Device, 3 Phase, 480V AC Delta, 3 Poles, 3 Wires + Ground, 100kA (STV100K48D)
- Tripp Lite Power System Protection