Shop All Surge Protectors
Tripp Lite
Surge Protector
Mfr # TLP26PD30WCAM
Zoro # G610724126
product price: $52.29
/ea
$52.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Desktop
- Voltage 120V
- Enclosure Material Plastic
- Length 4 1/8 in
- Depth 1 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # TLP26PD30WCAM
- Zoro # G610724126
- UPC # 037332274915
- Country of Origin Viet Nam
- Category Surge Protectors
Dimensions
Length | 4 1/8 in |
Depth | 1 1/8 in |
Width | 4 1/8 in |
Cord Length | 6 ft |
Height | 1 1/8 in |
Wire Size | 16 ga |
Description
Surge Protector, Total Number of Outlets 2, Color White, Cord Length 6 ft, Communication Port (3) USB, Rated Joules 300, Application Conference Tables, Housing Material Plastic, Max. Amps 4.8 A, Receptacle Configuration NEMA 5-15R, Plug Configuration NEMA 5-15P, Wire Size 16 ga, Number of Transformer Outlets 2, USB Charging Port 3, Voltage 120V AC, Length 4 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 16-14 AWG Nylon Block Fork Terminal #6 Stud PK100 (MNG14-6FBX)
- CALBRITE Two Hole Conduit Strap, Stainless Steel (S630002S00)
- CHECKERS Cable Protector, Hinged, 2 Channels, 3 ft. (CP2X325-Y/O)
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 1" x 100FT- Black (WL-ED-PE-100-100-BK)
- TRIPP LITE Surge Protector (TLP28PD57WCAM)
- TRIPP LITE Surge Suppressor - External - Circuit Breaker - Ac 120 V - 2 X Power (IS-250)
- TRIPP LITE Dataline Surge Suppressor, Rj45 100 & 10 (DNET1)
- TRIPP LITE Surge Protector, Desk Clamp, 2-7/10"Wx5-3/10"Dx5-1/5"H, LGY (TRPTLP648USBC)
- TRIPP LITE Tripp Lite ULTRABLOK Isobar 2 Outlet Direct Plug-In Surge Protector & Suppressor Diagnostic LED (ULTRABLOK)
- CITEL Surge Protector, 3 Phase, 240V, 3 (M50F-240D-B)
- HUGHES AUTOFORMER Hughes Power Watchdog Smart Surge Protector, 30 Amp (PWD30)
- Tripp Lite Surge Protectors