Shop All Surge Protectors
Tripp Lite
Surge Protector
Mfr # TLP1F
Zoro # G110724039
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Mounting Hole
- Voltage 230V AC
- Enclosure Material Plastic
- Length 2 7/8 in
- Depth 2 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # TLP1F
- Zoro # G110724039
- UPC # 037332251534
- Country of Origin China
- Category Surge Protectors
Dimensions
Length | 2 7/8 in |
Depth | 2 1/8 in |
Width | 2 3/4 in |
Height | 2 1/8 in |
Details
Item | Surge Protection Device |
Mounting Style | Mounting Hole |
Voltage | 230V AC |
Enclosure Material | Plastic |
Standards | Approvals RoHS, CE (Europe), REACH |
Housing Material | Plastic |
Receptacle Configuration | French Type E |
Total Number of Outlets | 1 |
Color | White |
Special Features | Filter Potentially Damaging Line Noise, Safeguard Valuable Data Against Damage Stemming |
Rated Joules | 250 |
Application | Home, Office |
For Use With | Computers, Peripherals |
Hz | 50/60 Hz |
Plug Configuration | French Type E |
Plug Style | Straight |
Description
Surge Protector, Total Number of Outlets 1, Color White, Cord Length Not Applicable, Rated Joules 250, Application Home, Office, Housing Material Plastic, Receptacle Configuration French Type E, Plug Configuration French Type E, Wire Size Not Applicable, Voltage 230V AC, Length 2 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Circuit Breaker, CL Series 30A, 2 Pole, 120/240V AC (CL230)
- APC Apc Replacement Battery Cartridge #160 (APCRBC160)
- SECURITRON Push to Exit Button, Emergency (EEB3N)
- HAMMOND N1 Screw Cover w/KO ft.s, 10 x 8 x 4, Steel/Gray (CSKO1084)
- TRIPP LITE Surge Protector, Desk Clamp, 2-7/10"Wx5-3/10"Dx5-1/5"H, LGY (TRPTLP648USBC)
- TRIPP LITE Dataline Surge Suppressor, Rj45 100 & 10 (DNET1)
- TRIPP LITE TRIPP LITE serial DB9-232 Protector DB9 (DB9)
- TRIPP LITE Surge Suppressor - External - Circuit Breaker - Ac 120 V - 2 X Power (IS-250)
- TRIPP LITE Tripp Lite ULTRABLOK Isobar 2 Outlet Direct Plug-In Surge Protector & Suppressor Diagnostic LED (ULTRABLOK)
- TRIPP LITE Dataline Surge Suppressor, Rj11/45 Two L (DTEL2)
- EATON Surge Protection Device, 3 Phase, 277/480V AC Wye, 3 Poles, 4 Wires (SP1-480Y)
- Tripp Lite Surge Protectors