Shop All Surge Protectors
Tripp Lite
Surge Protector
Mfr # TLP12POAM
Zoro # G210724366
product price: $88.79
/ea
Free Shipping & Returns
$88.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Grommet Hole
- Voltage 120V
- Enclosure Material Plastic
- Length 3 in
- Depth 3 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # TLP12POAM
- Zoro # G210724366
- UPC # 037332271884
- Country of Origin China
- Category Surge Protectors
Dimensions
Length | 3 in |
Depth | 3 3/8 in |
Width | 3 1/2 in |
Height | 3 3/8 in |
Cord Length | 10 ft |
Wire Size | 14 ga |
Description
Surge Protector, Total Number of Outlets 1, Color Black, Cord Length 10 ft, Communication Port (2) USB-A, Rated Joules 1,000, Application Home, Office, Housing Material Plastic, Max. Amps 4.2 A, Receptacle Configuration NEMA 5-15R, Plug Configuration NEMA 5-15P, Wire Size 14 ga, USB Charging Port 2, Voltage 120V AC, Length 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Steel Enclosure, 14 in H, 12 in W, 6 in D, NEMA 12; 13, Screw On (A1412SC)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 208 V AC, 80 A, Reversing: No (LC1D80L6)
- ALLIED TUBE & CONDUIT Rigid Conduit, 2 In., 10 ft. L, Steel (583344)
- MERSEN Fuse Reducer, J Fuse Class, 60A Max. Amps, 250V AC Max. Volts, 200 to 60A Amp Range (J636)
- TRIPP LITE Surge Protector (TLP28PD57WCAM)
- TRIPP LITE Dataline Surge Suppressor, Rj45 100 & 10 (DNET1)
- TRIPP LITE Surge Protector, Desk Clamp, 2-7/10"Wx5-3/10"Dx5-1/5"H, LGY (TRPTLP648USBC)
- TRIPP LITE Tripp Lite ULTRABLOK Isobar 2 Outlet Direct Plug-In Surge Protector & Suppressor Diagnostic LED (ULTRABLOK)
- TRIPP LITE Surge Suppressor - External - Circuit Breaker - Ac 120 V - 2 X Power (IS-250)
- NVENT ERICO Surge Protector, 3 Phase, 240V, 3 Poles, 3 (SES160B240D)
- TRC SURGE GUARD 50 Amp Surge Guard Hardwire with Telecom Jack (35550)
- Tripp Lite Power System Protection