Shop All Surge Protectors
Tripp Lite
Surge Protector
Mfr # TLP1010USB
Zoro # G610724027
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Wall
- Voltage 120V
- Enclosure Material Plastic
- Length 24 5/8 in
- Depth 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # TLP1010USB
- Zoro # G610724027
- UPC # 037332283276
- Country of Origin China
- Category Surge Protectors
Dimensions
Length | 24 5/8 in |
Depth | 2 in |
Width | 6 1/8 in |
Height | 2 in |
Cord Length | 10 ft |
Wire Size | 14 ga |
Description
Surge Protector, Total Number of Outlets 10, Color Black, Cord Length 10 ft, Communication Port (2) USB, Rated Joules 4,500, Application Home, Industrial Workstation, Office, Housing Material Plastic, Max. Amps 2.4 A, Receptacle Configuration NEMA 5-15R, Plug Configuration NEMA 5-15P, Wire Size 14 ga, Number of Transformer Outlets 10, USB Charging Port 2, Medical Facility Use Outside Patient Care Areas (UL 1363); Outside Patient Care Areas (UL 1449), Voltage 120V AC, Length 24 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 12 AWG, 500 ft, Beige, Nylon Jacket, PVC Insulation (32016801)
- COXREELS 7203-2 - Assembly, Quad Box, 20-AMP (7203-2)
- SQUARE D Ground Bar Kit, 225A, 23 Poles (PK23GTA)
- PANDUIT Aqua cable identification sleeve for 2mm (NWSLC-2Y-AQ)
- TRIPP LITE Surge Protector, Desk Clamp, 2-7/10"Wx5-3/10"Dx5-1/5"H, LGY (TRPTLP648USBC)
- TRIPP LITE Dataline Surge Suppressor, Rj45 100 & 10 (DNET1)
- TRIPP LITE Surge Suppressor - External - Circuit Breaker - Ac 120 V - 2 X Power (IS-250)
- TRIPP LITE Tripp Lite ULTRABLOK Isobar 2 Outlet Direct Plug-In Surge Protector & Suppressor Diagnostic LED (ULTRABLOK)
- HUBBELL WIRING DEVICE-KELLEMS Surge Protector, 3 Phase, 100 kA (HBL4W100C)
- CITEL Line Protector, 12V, 8 (B480-12D3)
- CITEL Surge Protector, 1 Phase, 230/400V, 2 (DS240S-230)
- Tripp Lite Surge Protectors