Shop All Surge Protectors
Tripp Lite
Surge Protector
Mfr # TLP1006USB
Zoro # G110723988
product price: $85.39
/ea
Free Shipping & Returns
$85.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Wall
- Voltage 120V
- Enclosure Material Plastic
- Length 24 3/8 in
- Depth 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # TLP1006USB
- Zoro # G110723988
- UPC # 037332283269
- Country of Origin China
- Category Surge Protectors
Dimensions
Length | 24 3/8 in |
Depth | 2 in |
Width | 5 1/2 in |
Cord Length | 6 ft |
Height | 2 in |
Wire Size | 14 ga |
Description
Surge Protector, Total Number of Outlets 10, Color Black, Cord Length 6 ft, Communication Port (2) USB, Rated Joules 1,350, Application Home, Industrial Workstation, Office, Housing Material Plastic, Max. Amps 2.4 A, Receptacle Configuration NEMA 5-15R, Plug Configuration NEMA 5-15P, Wire Size 14 ga, Number of Transformer Outlets 10, USB Charging Port 2, Medical Facility Use Outside Patient Care Areas (UL 1363); Outside Patient Care Areas (UL 1449), Voltage 120V AC, Length 24 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, Male, Yellow, 4 to 4/0, Taper (HBLMRSCY)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 0.25A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (AGC-1/4-R)
- PANDUIT Wire Clip, Adhesive Backed, PK50 (LWC100-A-L)
- HAMMOND Steel Enclosure, 10 in D (EN4SD363610GY)
- TRIPP LITE Dataline Surge Suppressor, Rj45 100 & 10 (DNET1)
- TRIPP LITE Tripp Lite ULTRABLOK Isobar 2 Outlet Direct Plug-In Surge Protector & Suppressor Diagnostic LED (ULTRABLOK)
- TRIPP LITE Surge Protector (TLP28PD57WCAM)
- TRIPP LITE Surge Suppressor - External - Circuit Breaker - Ac 120 V - 2 X Power (IS-250)
- TRIPP LITE Surge Protector, Desk Clamp, 2-7/10"Wx5-3/10"Dx5-1/5"H, LGY (TRPTLP648USBC)
- MERSEN Surge Protector, 3 Phase, 480V, 4 Poles, 5 (STP480YN07M)
- CITEL Surge Protector, 48V, 1 (P8AX09-6G-N/MF)
- Tripp Lite Surge Protectors