Shop All Power Strips
Tripp Lite
Surge Protector
Mfr # TLM88USBC
Zoro # G410724364
product price: $67.95
/ea
$67.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Color Black, Silver
- Cord Length 8 ft
- Max. Amps 15 A
- Mounting Style Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # TLM88USBC
- Zoro # G410724364
- UPC # 037332260055
- Country of Origin China
- Category Power Strips
Dimensions
Cord Length | 8 ft |
Wire Size | 14 ga |
Width | 3 3/4 in |
Length | 10 5/8 in |
Height | 1 3/8 in |
Depth | 1 3/8 in |
Description
Surge Protector, Total Number of Outlets 8, Color Black, Silver, Cord Length 8 ft, Communication Port USB-A, USB-C, Rated Joules 2,100, Application Home, Office, Housing Material Metal, Max. Amps 15 A, Receptacle Configuration NEMA 5-15R, Plug Configuration NEMA 5-15P, Wire Size 14 ga, Number of Transformer Outlets 1, USB Charging Port 2, Medical Facility Use Outside Patient Care Areas (UL 1363); Outside Patient Care Areas (UL 1449), Voltage 120V AC, Length 10 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 11-13/16" L, 0.27" W, natural Plastic Cable Tie, Package quantity: 50 (BT3LH-L)
- COXREELS 35 ft. 12/3 Cord Reel 20 Amps 1 Outlets 115VAC Voltage (PC13-3512-A)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Rectangle, Multimode (XUX0AKSAT16)
- TELEMECANIQUE SENSORS Limit Switch (ZCKS1)
- TRIPP LITE Surge Protector Strip, 8 Outlet, Gray (TLP808)
- TRIPP LITE Surge, Direct Plug, Low Profile, 6Outlet (SK6-0/SPIKEBLOK)
- TRIPP LITE Surge Protector Strip, 7 Outlet, Black (TLP74RB)
- TRIPP LITE Spaced Outlet Surge Protector PowerStrip (ISOBAR4ULTRA)
- TRIPP LITE Surge Protector Strip, 6 Outlet, Gray (ISOBAR 6 ULTRA HG)
- TRIPP LITE Surge Protector Strip, 7 Outlet, Gray (TLP76MSG)
- PRIME WIRE & CABLE PB001124 6-OUTLET WHT POWER STRIP (PB801124)
- Tripp Lite Extension Cords & Power Strips