Shop All Power Strips
Tripp Lite
Surge Protector Strip, 8 Outlet, Yellw/Blk
Mfr # TLM812SA
Zoro # G0849012
original price:
$89.95
11% off
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 8
- Voltage 120V AC
- Color Black, Yellow
- Cord Length 12 ft
- Number of Conductors 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tripp Lite
- MFR # TLM812SA
- Zoro # G0849012
- UPC # 037332140074
- Country of Origin China
- Category Power Strips
Dimensions
Cord Length | 12 ft |
Wire Size | 14 AWG |
Length | 10 1/4 in |
Width | 5 1/8 in |
Depth | 1-37/64" |
Height | 1 5/8 in |
Cord Length - Ext. Cords and Outlet Strips | 12 ft. |
Length (Straight Wireway) | 10 1/4 in |
Power Cord/Cable Length | 12 ft |
Input Cord Length (ft.) | 12 |
Unit Dimensions (hwd / in.) | 10.260 x 5.130 x 1.570 |
Description
Surge Protector Outlet Strip, Total Number of Outlets 8, Color Black, Yellow, Cord Length 12 ft, Communication Port None, Rated Joules 1,500, Application Commercial and Industrial, Housing Material Metal, Max. Amps 15 A, Power Indicator Yes, Receptacle Configuration NEMA 5-15R, Plug Configuration NEMA 5-15P, Wire Size 14 AWG, Number of Transformer Outlets 3, USB Charging Port 0, Medical Facility Use Not Allowed, Number of Conductors 3, Voltage 120V AC, Length 10 1/4 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS 2NC/1NO Safety Interlock Switch Nema 4, 4X, 12 IP 67 (XCSE7313)
- NVENT CADDY Beam Clamp, Up to 1/2 in. Jaw Opening (BC)
- CANTEX PVC Pull Elbow (5240102C)
- SIEMENS Circuit Breaker, 20A, 1 Pole, 120V AC (QF120AN)
- TRIPP LITE Surge Protector, 15A, 2 Outlet, Black (ULTRABLOK)
- TRIPP LITE Tripp Lite Rack Mount Power Strip W/Locking Plug, 12 Outlets, 20A, 15' Cord (RS-1215-20T)
- TRIPP LITE Outlet Strip, 15A, 6 Outlet, 1.5 ft., White (PS-602-HG)
- TRIPP LITE Datacom Surge Protector, 7 Outlet, White (SUPER 7 TEL 15)
- TRIPP LITE Surge, 7 Outlet, 7ft cord, 2160J, Black (SUPER7B)
- TRIPP LITE Surge Protector Strip, 4 Outlet, Gray (TLP404)
- POWERZONE Power Strip Blk 6Out 3Ft (OR922009)
- Tripp Lite Power Strips