Shop All Power Strips
Tripp Lite
Surge Protector Strip, 7 Outlet, White
Mfr # TLP725
Zoro # G0519312
product price: $51.89
/ea
$51.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 7
- Amps 15A
- Voltage 120VAC
- Color Light Gray
- Cord Length 25 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # TLP725
- Zoro # G0519312
- UPC # 037332138316
- Country of Origin China
- Category Power Strips
Dimensions
Cord Length | 25 ft. |
Wire Size | 14 AWG |
Length | 11 3/4 in |
Depth | 1-21/64" |
Width | 2 in |
Height | 1 3/8 in |
Length (Straight Wireway) | 11 11/16 in |
Power Cord/Cable Length | 25 ft |
Unit Dimensions (hwd / in.) | 1.320 x 2.050 x 11.690 |
Input Cord Length (ft.) | 25 |
Description
Surge Protector Outlet Strip, Total Number of Outlets 7, Color White, Cord Length 25 ft, Communication Port None, Rated Joules 1,080, Application Home and Office, Housing Material Plastic, Max. Amps 15 A, Power Indicator Yes, Receptacle Configuration NEMA 5-15R, Plug Configuration NEMA 5-15P, Wire Size 14 AWG, Number of Transformer Outlets 1, USB Charging Port 0, Medical Facility Use Outside Patient Care Areas (UL 1363), Number of Conductors 3, Voltage 120V AC, Length 11 3/4 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Female Disconnect, Bare, 16-14AWG, PK100 (5UGK8)
- EATON BUSSMANN Limiter Fuse, ALS Series, 500A, Fast-Acting, Not Rated, Bolt-On (ALS-500)
- PANDUIT Module, Cat6, Utp, 8p8w, Universal, Yl (CJ688TPYL)
- LEGRAND Switch Togg Despard 15A Sp Iv (ACD1I)
- TRIPP LITE PDU, 20A, 13 Outlet, 15 ft, Black (PDU1220T)
- TRIPP LITE Surge Protector Strip, 6 Outlet, Gray (ISOBAR 6 ULTRA)
- TRIPP LITE Surge Protector, 6-Outlet, 8'Cord, 1-9/10"Wx1-1/5"Dx10-4/5"H, GY (TRPTLP608)
- TRIPP LITE Surge Protector Strip, 7 Outlet, Black (TLP74RB)
- TRIPP LITE Surge, 7Outlt, 12 ft., Black (TRP712B)
- TRIPP LITE Power Strip, Hospital, 4 15A, 2ft cord (PS-402-HG-OEM)
- TRIPP LITE Protect It Surge Protector, 4 Side-Mount Outlet, Direct Plug-In, 720J (TLP4BK)
- Tripp Lite Power Strips