Shop All Power Strips
Tripp Lite
Surge Protector Strip, 7 Outlet, White
Mfr # TLP712
Zoro # G1796812
$34.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 7
- Voltage 120VAC
- Color Light Gray
- Cord Length 3.66m
- Number of Conductors 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tripp Lite
- MFR # TLP712
- Zoro # G1796812
- UPC # 037332115904
- Country of Origin China
- Category Power Strips
Dimensions
Cord Length | 3.66m |
Wire Size | 14 AWG |
Depth | 1-21/64" |
Width | 2 in |
Length | 11 3/4 in |
Height | 1 3/8 in |
Length (Straight Wireway) | 11 11/16 in |
Power Cord/Cable Length | 12 ft |
Input Cord Length (ft.) | 12 |
Unit Dimensions (hwd / in.) | 1.320 x 2.050 x 11.690 |
Description
Surge Protector Outlet Strip, Total Number of Outlets 7, Color White, Cord Length 12 ft, Communication Port None, Rated Joules 1,080, Application Home and Office, Housing Material Plastic, Max. Amps 15 A, Power Indicator Yes, Receptacle Configuration NEMA 5-15R, Plug Configuration NEMA 5-15P, Wire Size 14 AWG, Number of Transformer Outlets 1, USB Charging Port 0, Medical Facility Use Outside Patient Care Areas (UL 1363), Number of Conductors 3, Voltage 120V AC, Length 11 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON 15 Amp Single-Pole Switch, White, 10PK (M24-01451-2WM)
- BURNDY Mechanical Conn, Lug, 500 kcmil to 4 AWG (KA34U)
- CAROL 14 AWG 3 Conductor Carolprene Portable Cord 300V 250 ft. YL (01460.35T.05)
- LITTELFUSE UL Class Fuse, CC Class, KLDR Series, Time-Delay, 0.25A, 600V AC, Non-Indicating (KLDR.250)
- TRIPP LITE Surge Protector Strip, 6 Outlet, Gray (ISOBAR 6 ULTRA HG)
- TRIPP LITE Surge, 6 Outlet, 6ft cord, 990J, 2xUSB, TAA (TLP606USBBTAA)
- TRIPP LITE Power Strip, 4-Outlet, Vertical, 6ft cord (PS240406)
- TRIPP LITE Protect It Surge Protector, 6 Rotatable Outlet, Direct-Plug In, 1500J (SWIVEL6)
- TRIPP LITE Surge Protector Strip, 6 Outlet, Gray (TLP615)
- TRIPP LITE Power Conditioner, 1000W, AVR, 4 Out, Surge (LR1000)
- APC PDU, 30A, 24 Outlet, 10 ft, Black (AP7541)
- Tripp Lite Extension Cords & Power Strips