Shop All Power Strips
Tripp Lite
Surge Protector Strip, 7 Outlet, Gray
Mfr # TLP76MSG
Zoro # G4261056
$43.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 7
- Voltage 120VAC
- Color Gray
- Cord Length 1.83m
- Number of Conductors 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tripp Lite
- MFR # TLP76MSG
- Zoro # G4261056
- UPC # 037332166074
- Country of Origin China
- Category Power Strips
Dimensions
Cord Length | 1.83m |
Wire Size | 14 AWG |
Depth | 1-1/2" |
Width | 3 3/8 in |
Cord Length - Ext. Cords and Outlet Strips | 6 ft. |
Length | 15 in |
Height | 1 1/2 in |
Length (Straight Wireway) | 15 in |
Power Cord/Cable Length | 6 ft |
Unit Dimensions (hwd / in.) | 1.400 x 3.400 x 15.000 |
Input Cord Length (ft.) | 6 |
Description
Surge Protector Outlet Strip, Total Number of Outlets 7, Color Gray, Cord Length 6 ft, Communication Port None, Rated Joules 1,080, Application Home, Office, Housing Material Plastic, Max. Amps 15 A, Power Indicator Yes, Receptacle Configuration NEMA 5-15R, Plug Configuration NEMA 5-15P, Wire Size 14 AWG, Number of Transformer Outlets 1, USB Charging Port 0, Medical Facility Use Outside Patient Care Areas (UL 1363), Number of Conductors 3, Voltage 120V AC, Length 15 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Lighted Toggle Switch, SPST, 1/4 in. (M11LRGSP)
- ZORO SELECT One Hole Lug Compression Connector, 2 AWG (24C994)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 8A, 1 Pole, 240/415V AC, C Curve (M9F22108)
- APPLETON ELECTRIC EYS Sealing Fitting, 25, Grayloy, 1-1/4 (EYS-4)
- TRIPP LITE PDU, 120V, 6 Outlet, 15 ft., Black (RS-0615-R)
- TRIPP LITE Prewired Raceway, 20A, 12 Outlet, Beige (PS3612-20HW)
- TRIPP LITE Power Strip, 6-Outlet, Industrial, 4ft cord (PS6)
- TRIPP LITE Protect It Portable Surge Protector, 2 Outlets, Direct Plug-In, 1050J (TRAVELER100BT)
- TRIPP LITE PDU, Monitored, 1.4kW, 120V, 8 5-15R, 1U (PDUMNH15)
- TRIPP LITE Surge Protector Outlet Strip, 15.0A, Black (TLP648USBC)
- POWER FIRST Outlet Strip, 15 ft., 8 Outlets, Aluminum (52NY36)
- Tripp Lite Power Strips