Shop All Power Strips
Tripp Lite
Surge Protector Strip, 7 Outlet, Black
Mfr # TLP712B
Zoro # G2725247
product price: $35.15
/ea
Sold in multiples of 6 for $210.90
$210.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 7
- Voltage 120V AC
- Color Black
- Cord Length 12 ft
- Number of Conductors 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # TLP712B
- Zoro # G2725247
- UPC # 037332138309
- Country of Origin China
- Category Power Strips
Dimensions
Cord Length | 12 ft |
Wire Size | 14 AWG |
Length | 11 3/4 in |
Cord Length - Ext. Cords and Outlet Strips | 12 ft. |
Depth | 1-21/64" |
Width | 2 in |
Height | 1 3/8 in |
Length (Straight Wireway) | 11 11/16 in |
Description
Surge Protector Outlet Strip, Total Number of Outlets 7, Color Black, Cord Length 12 ft, Communication Port None, Rated Joules 1,080, Application Home and Office, Housing Material Plastic, Max. Amps 15 A, Power Indicator Yes, Receptacle Configuration NEMA 5-15R, Plug Configuration NEMA 5-15P, Wire Size 14 AWG, Number of Transformer Outlets 1, USB Charging Port 0, Medical Facility Use Outside Patient Care Areas (UL 1363), Number of Conductors 3, Voltage 120V AC, Length 11 3/4 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Remote Reset (9999RR04)
- POWER FIRST Power Cord, 5-15P, SJT, 8 ft., Blk, 10A, 14/3 (1TNB1)
- TRIPP LITE UPS System, 1 kVA, 6 Outlets, Rack, Out: 120V AC , In:120V AC (SMART1000RM2U)
- MERSEN Ceramic Fuse, GSD Series, Fast-Acting, 10A, 250V AC, 1.5kA at 250V AC (GSD10)
- TRIPP LITE Power Strip, Hospital, 6 20A, 25ft cord (PS625HG20AOEM)
- TRIPP LITE PDU, 120V, 6 Outlet, 15 ft., Black (RS-0615-R)
- TRIPP LITE Surge Protector Strip, 6 Outlet, Black (TLP606B)
- TRIPP LITE Datacom Surge Protector, 6 Outlet, Gray (ISOTEL 6 ULTRA)
- TRIPP LITE Surge, 8 Outlet, 8ft cord, 1440J, Black (TLP808B)
- TRIPP LITE Surge Protector Strip, 6 Outlet, Gray (TLP604)
- PYRAMID Power Supply, PVCT150U (PVCT150U)
- Tripp Lite Extension Cords & Power Strips