Shop All Power Strips
Tripp Lite
Surge Protector Strip, 6 Outlet, Gray
Mfr # SPS610HGRA
Zoro # G4389777
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 6
- Voltage 120VAC
- Color White
- Cord Length 3.05m
- Number of Conductors 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # SPS610HGRA
- Zoro # G4389777
- UPC # 037332167071
- Country of Origin China
- Category Power Strips
Dimensions
Cord Length | 3.05m |
Wire Size | 14 AWG |
Width | 2 1/2 in |
Depth | 1-1/2" |
Length | 13 3/4 in |
Cord Length - Ext. Cords and Outlet Strips | 10 ft. |
Height | 1 1/2 in |
Length (Straight Wireway) | 13 3/4 in |
Power Cord/Cable Length | 10 ft |
Unit Dimensions (hwd / in.) | 1.500 x 13.750 x 2.500 |
Input Cord Length (ft.) | 10 |
Description
Surge Protector Outlet Strip, Total Number of Outlets 6, Color Gray, Cord Length 10 ft, Communication Port None, Rated Joules 1,050, Application Hospital and Medical Facility, Housing Material Metal, Max. Amps 15 A, Power Indicator Yes, Receptacle Configuration Hospital Grade NEMA 5-15R, Plug Configuration Hospital Grade NEMA 5-15P, Wire Size 14 AWG, Number of Transformer Outlets 1, USB Charging Port 0, Medical Facility Use Outside Patient Care Areas (UL 1363), Number of Conductors 3
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 6 in W, 4 in D, NEMA 1, Hinged (A8N64)
- GARDNER BENDER 12-10 Ga. Insulated Wire Male Disconnect Yellow 16 pk (20-145M)
- RACO Set Screw Coupling, Steel (2150)
- ELECTRIDUCT Hook & Loop Wrap - Continuous Roll (CT-VW-ROLL-75-BK)
- TRIPP LITE Surge, 6 Outlet, 6ft cord, 990J, 2xUSB, Black (TLP606USBB)
- TRIPP LITE PDU, 120V, 12 Outlet, 15 ft., Black (RS-1215-HG)
- TRIPP LITE Outlet Strip, 15A, 3 Outlet, 6 ft., White (TLM306NC)
- TRIPP LITE Datacom Surge Protector, 7 Outlet, White (SUPER 7 TEL 15)
- TRIPP LITE Power Strip, 9 out, Industrial, 15ft cord (UL17CB-15)
- TRIPP LITE Surge Protector Strip, 6 Outlet, Gray (ISOBAR 6 ULTRA)
- TRIPP LITE Surge Protector, 6-Outlet, 8'Cord, 1-9/10"Wx1-1/5"Dx10-4/5"H, GY (TRPTLP608)
- Tripp Lite Power Strips