Shop All Power Strips
Tripp Lite
Surge Protector Strip, 4 Outlet, White
Mfr # EURO-4
Zoro # G4615633
product price: $85.89
/ea
Free Shipping & Returns
$85.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 4
- Voltage 230VAC
- Color Light Gray
- Cord Length 1.83m
- Number of Conductors 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # EURO-4
- Zoro # G4615633
- UPC # 037332010049
- Country of Origin China
- Category Power Strips
Dimensions
Cord Length | 1.83m |
Wire Size | 14 AWG |
Depth | 2-1/2" |
Width | 3 1/2 in |
Length | 7 in |
Cord Length - Ext. Cords and Outlet Strips | 6 ft. 8" |
Height | 2 1/2 in |
Length (Straight Wireway) | 7 in |
Power Cord/Cable Length | 6.6 ft |
Input Cord Length (ft.) | 6 |
Unit Dimensions (hwd / in.) | 2.500 x 7.000 x 3.500 |
Description
Isolated Filter Surge Protector Outlet Strip, Total Number of Outlets 4, Color White, Cord Length 6.6 ft, Communication Port None, Rated Joules 640, Application Commercial and Industrial, Housing Material Metal, Max. Amps 9 A, Power Indicator Yes, Receptacle Configuration IEC C13, Plug Configuration IEC C14, Wire Size 14 AWG, Number of Transformer Outlets 2, USB Charging Port 0, Medical Facility Use Not Allowed, Number of Conductors 3, Voltage 230V AC, Length 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Ceramic Fuse, D27 Series, Time-Delay, 6A, 500V AC, 50kA at 500V AC (6D27)
- KABLE KONTROL Steel Cable Clamps - 1/2" Dia - Rubber Insulated - Zinc Plated - 100 pcs (CC-5009-C)
- RACO Extension Ring, Ring Accessory, 1 Gang, Steel, Box (665)
- WIEGMANN Replacement Cover, Rectangular, Carbon Steel, Surface Cover (SC1818)
- TRIPP LITE Datacom Surge Protector, 6 Outlet, Gray (ISOTEL 6 ULTRA)
- TRIPP LITE Protect It Home Computer Surge Protector, 6 Outlets, 2 ft. Cord, 180J (TLP602)
- TRIPP LITE PDU, 20A, 10 Outlet, 12 ft, Black (PDUMH20HV)
- TRIPP LITE Power Strip, 7-Outlet, Black, 12ft cord (PS712B)
- TRIPP LITE Surge, 6 Outlet, 15ft cord, 790J, Black (TLP615B)
- TRIPP LITE Datacom Surge Protector, 7 Outlet, White (SUPER 7 TEL 15)
- HAMMOND 20A 4 OUTLET P-BAR TW LCK (1589T4C1)
- Tripp Lite Power Strips